Shop All Safety Gates
Fabenco
Safety Gate, 42"-48" Powder Coat
Mfr # G72-45PC
Zoro # G7737879
Free Shipping & Returns
$353.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Fabenco
- MFR # G72-45PC
- Zoro # G7737879
- Country of Origin United States
- Category Safety Gates
Details
Item | Safety Gate,42"-48" Powder Coat |
Description
Safety Gate,42 In.-48 In. Powder Coat
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHICAGO HARDWARE Turnbuckle, Stub End, 1 x 18 In (04179 9)
- B & P MANUFACTURING LH Wheel Bracket (2006-705)
- OZ LIFTING PRODUCTS 2 Ton Stainless Steel Push Beam Trolley (OZSS2PBT)
- PRO-GRADE TOOLS Saw Blades, Coping, 5 pcs. (31962)
- FABENCO Safety Gate, 18"-24", Powder Coat (G72-21PC)
- FABENCO Safety Gate, 28"-30.5", Steel (R70-27)
- FABENCO Safety Gate, 22"-24.5", Steel (R70-21)
- FABENCO Safety Gate, 30"-36", Powder Coat (G72-33PC)
- FABENCO Safety Gate, 22"-24.5", Powder Coat (R70-21PC)
- FABENCO Safety Gate, 18"-24", Steel (G72-21)
- GLOBAL INDUSTRIAL Self-Closing Guard Rail Safety Gate, Safety Yellow, Post Mount (708372)
- Fabenco Dock Gates & Doors