Shop All Safety Gates
Fabenco
Safety Gate, 22"-24.5", Steel
Mfr # R70-21
Zoro # G7738089
product price: $215.99
/ea
Free Shipping & Returns
$215.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Fabenco
- MFR # R70-21
- Zoro # G7738089
- Country of Origin United States
- Category Safety Gates
Details
Item | Safety Gate,22"-24.5",Steel |
Description
Safety Gate,22 In.-24.5 In.,Steel
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BAUER LADDER 4 ft Fiberglass Stepladder (30804)
- ZORO SELECT Swivel NSF-Listed Plate Caster w/Brake, Rubber, 4in, 200lb (P12S-R040B-P3-WB)
- ZORO SELECT Corrosion-Resistant Utility Cart with Lipped Metal Shelves, Stainless Steel, Flat, 2 Shelves (SRSC2016302ALU4PU)
- THE PERFECT BUNGEE 36” Industrial Grade Poly Tarp Strap, Blue, 4-Count (B36BL4PK)
- FABENCO Safety Gate, 28"-30.5", Steel (R70-27)
- FABENCO Safety Gate, 31"-33.5", Powder Coat, Right Mount (RX70-30PCR)
- FABENCO Safety Gate, 22"-24.5", Powder Coat (R70-21PC)
- FABENCO Safety Gate, 24"-30", Powder Coat (G72-27PC)
- FABENCO Safety Gate, 25"-27.5", Powder Coat (R70-24PC)
- FABENCO Safety Gate, 31"-33.5", Powder Coat (Z70-30PC)
- GARLOCK SAFETY SYSTEMS Single-Door, 23 3/4 in, Yellow (301534)
- Fabenco Safety Gates