Shop All Safety Gates
Fabenco
Safety Gate, 18"-24", Stainless Steel
Mfr # G94-21
Zoro # G7738055
Free Shipping & Returns
$509.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Fabenco
- MFR # G94-21
- Zoro # G7738055
- Country of Origin United States
- Category Safety Gates
Details
Item | Safety Gate,18"-24",Stainless Steel |
Description
Safety Gate,18 In.-24 In.,Stainless Steel
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Caster Whel, Plyurthan, 6 in., 1200 lb., Grn (4DU68)
- PEERLESS CHAIN 8MM PLASTIC CONNECT LNK YELLOW, H2698-0552 (H2698-0552)
- PEERLESS CHAIN 7/8" V10 CL SLING HK W/LAT, 8418900 (8418900)
- TMI Industrial Strip Door, Ribbed, 8ftHx10ftW (999-00530)
- FABENCO Safety Gate, 22"-24.5", Powder Coat (R70-21PC)
- FABENCO Safety Gate, 31"-33.5", Powder Coat (Z70-30PC)
- FABENCO Safety Gate, 24"-30", Steel (G72-27)
- FABENCO Safety Gate, 31"-33.5", Powder Coat, Right Mount (RX70-30PCR)
- FABENCO Safety Gate, 24"-30", Powder Coat (G72-27PC)
- FABENCO Safety Gate, 28"-30.5", Steel (R70-27)
- PS INDUSTRIES Single Door Metal, Yellow, 21 (LSG-1520-PCY)
- Fabenco Dock Gates & Doors