Shop All Miniature Ball Bearings
Ezo
Bearings, Sealed, 4.00mm Bore Dia., 290 lb.
Mfr # 624-2RSP6MC3SRL
Zoro # G4575980
product price: $3.39
/ea
$3.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Sealed
- Material Steel
- Bore Dia. 4 mm
- Outside Dia. 13 mm
- Width 5 mm
Product Information
- Brand Ezo
- MFR # 624-2RSP6MC3SRL
- Zoro # G4575980
- Country of Origin Japan
- Category Miniature Ball Bearings
Dimensions
Bore Dia. | 4 mm |
Outside Dia. | 13 mm |
Width | 5 mm |
Flange Diameter | 15 mm |
Outer Ring Width | 5 mm |
Bore Diameter | 4 mm |
Outside Diameter | 13 mm |
Fillet Radius | 0.2 mm |
Description
Miniature Ball Bearing, Bearing Industry Number 624, Bore Diameter 4 mm, Closure Double Sealed, Outer Ring Width 5 mm, Outside Diameter 13 mm, Ring Material Alloy Steel, Seal Type Contact, System of Measurement Metric, Cage Material Steel, ABEC Rating 1, Cage Type Ribbon, Dynamic Radial Load Capacity 1,300 N, Fillet Radius 0.2 mm, Finish Chrome Plated, Flange Diameter 15 mm, Flange Thickness 1 mm, Includes Retaining Ring No, Lubricant Material Grease
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- THOMSON Ball Bushing, Bore Dia 0.625 In (SSU10OPN)
- WEATHERHEAD E-Z Clip Field Attachable Fitting, 17434 (ZW74706)
- CONTINENTAL CONTITECH 3/8" x 25 ft PVC Coupled Multipurpose Air Hose 300 psi RD (PLR03830-25-43)
- BANDO S5M-390 Timing Belt, 200-S5M-390 (200-S5M-390)
- EZO Bearings, 5.00mm Bore Dia., 390 lb. (625ZZP6MC3SRL)
- EZO Ball Bearing, 0.5000in Dia, 29 lb, Open (SR1212A3K25AF2)
- EZO Bearings, 6.00mm Bore Dia., 530 lb. (626ZZP6MC3SRL)
- EZO Ball Bearing, 0.1250in Dia, 49 lb, Shielded (SR2ZZA3MC3SRL)
- EZO Bearings, Sealed, 6.00mm Bore Dia., 530 lb. (626-2RSP6MC3SRL)
- EZO Ball Bearing, 0.1250in Dia, 22 lb, Shielded (SR144ZZA3MC3SRL)
- TRITAN Min Ball Bearing, SS, 0.25In Bore Dia (SSR4 ZZ FM222)
- Ezo Ball Bearings