Shop All Miniature Ball Bearings
Ezo
Bearings, 8.00mm Bore Dia., 170 lb.
Mfr # F688ZZP6MC3SRL
Zoro # G4575859
product price: $3.79
/ea
$3.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Shielded
- Material Steel
- Bore Dia. 8 mm
- Outside Dia. 16 mm
- Width 5 mm
Product Information
- Brand Ezo
- MFR # F688ZZP6MC3SRL
- Zoro # G4575859
- Country of Origin Japan
- Category Miniature Ball Bearings
Dimensions
Bore Dia. | 8 mm |
Outside Dia. | 16 mm |
Width | 5 mm |
Flange Dia. (mm) | 18 mm |
Flange Dia. (In.) | 0.7087 in |
Outside Diameter | 16 mm |
Fillet Radius | 0.2 mm |
Outer Ring Width | 5 mm |
Bore Diameter | 8 mm |
Flange Diameter | 18 mm |
Description
Miniature Ball Bearing, Bearing Industry Number 688, Bore Diameter 8 mm, Closure Double Shielded, Outer Ring Width 5 mm, Outside Diameter 16 mm, Ring Material Alloy Steel, System of Measurement Metric, Cage Material Steel, ABEC Rating 1, Cage Type Ribbon, Dynamic Radial Load Capacity 1,260 N, Fillet Radius 0.2 mm, Finish Chrome Plated, Flange Diameter 18 mm, Flange Thickness 1.1 mm, Includes Retaining Ring No, Lubricant Material Grease
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BANDO TimingBelt, Synchro-Link, Neoprene, 285L100 (285L100G)
- ZORO SELECT U-Cup Seal, 1/2"ID, 1"OD, 1/4"W, PK5 (2HZU5)
- PARKER Solenoid Air Control Valve, 3/8 In, 24VDC (B6V2BB549A)
- TRITAN Finished Bore with Keyway & SS Bore Sprocket, 50 Chain Size, 1-1/4 Bore Dia., 21 # of Teeth (50BS21H X 1 1/4)
- EZO Ball Bearing, 0.1250in Dia, 21 lb, Flanged (SFR144ZZA3MC3SRL)
- EZO Ball Bearing, 0.2500in Dia, 139lb, Shielded (SR4ZZA3MC3SRL)
- EZO Bearings, 5.00mm Bore Dia., 242 lb. (695ZZP6MC3SRL)
- EZO Bearings, Sealed, 8.00mm Bore Dia., 170 lb. (688-2RSP6MC3SRL)
- EZO Bearings, Sealed, 10.00mm Bore Dia., 745 lb (R6-2RSA3MC3SRL)
- EZO Bearings, 10.00mm Bore Dia., 217 lb. (63800ZZP6MC3SRL)
- TRITAN Bearings, Sealed, 7.00mm Bore Dia., Grease (607 2RS PRX)
- Ezo Ball Bearings