Shop All Miniature Ball Bearings
Ezo
Ball Bearing, 0.5000in Dia, 29 lb, Open
Mfr # SR1212A3K25AF2
Zoro # G2401780
product price: $10.69
/ea
$10.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Open, Unflanged
- Material Stainless Steel
- Bore Dia. 0.5 in
- Outside Dia. 0.75 in
- Width 0.1562 in
Product Information
- Brand Ezo
- MFR # SR1212A3K25AF2
- Zoro # G2401780
- Country of Origin Japan
- Category Miniature Ball Bearings
Dimensions
Bore Dia. | 0.5 in |
Outside Dia. | 0.75 in |
Width | 0.1562 in |
Outer Ring Width | 0.156 in |
Bore Diameter | 1/2 in |
Outside Diameter | 3/4 in |
Description
Miniature Ball Bearing, Bearing Industry Number 1212, Bore Diameter 1/2 in, Closure Open, Outer Ring Width 0.156 in, Outside Diameter 3/4 in, Ring Material Stainless Steel, System of Measurement Inch, Cage Type Open/Unflanged, Dynamic Radial Load Capacity 81 lbf, Flange Type Non-Flanged, Includes Retaining Ring No, Lubricant Material Grease
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPEEDAIRE Spring Return Hose Reel, 3/4 in Hose Dia., 25 ft Length, 250 psi (45UZ40)
- CONTINENTAL CONTITECH 1/2" x 100 ft PVC Coupled Multipurpose Air Hose 300 psi RD (PLR05030-100-31)
- D&D 96" Outside Length, 2/3" Top Width, 1 Ribs (BX93)
- CLIMAX METAL PRODUCTS Coupling, Stainless Steel (RC-062-S-KW)
- EZO Ball Bearing, 0.2500in Dia, 139lb, Shielded (SRW4ZZA3MC3SRL)
- EZO Bearings, Sealed, 8mm Bore Dia., 6.00mm W (698-2RSP6MC3SRL)
- EZO Ball Bearing, 0.1875in Dia, 61 lb, Shielded (SR166ZZA3MC3SRL)
- EZO Bearings, Shielded, 8mm Bore Dia., Grease (608ZZP6MC3SRL)
- EZO Bearings, 5.00mm Bore Dia., 242 lb. (695ZZP6MC3SRL)
- EZO Ball Bearing, 0.3150in Dia, 133lb, Shielded (688HZZP6MC3SRL)
- MRC Inst & Mini - Inch Brgs, #R3FF (R3FF)
- Ezo Ball Bearings