Shop All Miniature Ball Bearings
Ezo
Ball Bearing, 0.3150in Dia, 133lb, Shielded
Mfr # 688HZZP6MC3SRL
Zoro # G2403226
original price:
$4.18
9% off
new price: $3.79
/ea
$3.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Shielded, Unflanged
- Material Stainless Steel
- Bore Dia. 0.315 in
- Outside Dia. 0.63 in
- Width 0.197 in
Product Information
- Brand Ezo
- MFR # 688HZZP6MC3SRL
- Zoro # G2403226
- Country of Origin Japan
- Category Miniature Ball Bearings
Dimensions
Bore Dia. | 0.315 in |
Outside Dia. | 0.63 in |
Width | 0.197 in |
Flange Diameter | 18 mm |
Bore Diameter | 8 mm |
Outer Ring Width | 5 mm |
Fillet Radius | 0.2 mm |
Outside Diameter | 16 mm |
Description
Miniature Ball Bearing, Bearing Industry Number 688, Bore Diameter 8 mm, Closure Double Shielded, Outer Ring Width 5 mm, Outside Diameter 16 mm, Ring Material Stainless Steel, System of Measurement Metric, Cage Material Steel, Cage Type Ribbon, Dynamic Radial Load Capacity 1,260 N, Fillet Radius 0.2 mm, Finish Chrome Plated, Flange Diameter 18 mm, Flange Type Non-Flanged, Includes Retaining Ring No, Lubricant Material Grease
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 90 Degrees Elbow Hose Clamp, 3/8 in Hose I.D, 3/8 in Thread (6AFJ7)
- AIGNEP USA Universal Flow Control, 1/4 In, NPT x Tube (88973-04-04)
- CP Nail Container, For Use With CP9883 and CP9884 Air Riveter (8940167720)
- ENERPAC Spring Bypass (DC394110)
- EZO Ball Bearing, 0.1181in Dia, 16 lb, Shielded (SMR63ZZP6MC3SRL)
- EZO Ball Bearing, 0.1875in Dia, 61 lb, Shielded (SR166ZZA3MC3SRL)
- EZO Ball Bearing, 0.2500in Dia, 99 lb, Shielded (SRW188ZZA3MC3SRL)
- EZO Bearings, 10.00mm Bore Dia., 745 lb. (R6ZZA3MC3SRL)
- EZO Ball Bearing, 0.2500in Dia, 139lb, Shielded (SRW4ZZA3MC3SRL)
- EZO Ball Bearing, 0.1969in Dia, 20 lb, Flanged (SMF85ZZP6MC3SRL)
- SKF SKF-608Z 8X22X7, Inst Mini Metric Brgs, 608Z 8X22X7 (608Z 8X22X7)
- Ezo Miniature Ball Bearings