Shop All Miniature Ball Bearings
Ezo
Ball Bearing, 0.2756in Dia, 201lb, Shielded
Mfr # 607HZZP6MC3SRL
Zoro # G2403381
product price: $3.95
/ea
Sold in multiples of 2 for $7.90
$7.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Shielded, Unflanged
- Material Stainless Steel
- Bore Dia. 7 mm
- Outside Dia. 19 mm
- Width 0.236 in
Product Information
- Brand Ezo
- MFR # 607HZZP6MC3SRL
- Zoro # G2403381
- Country of Origin Japan
- Category Miniature Ball Bearings
Dimensions
Bore Dia. | 7 mm |
Outside Dia. | 19 mm |
Width | 0.236 in |
Bore Diameter | 7 mm |
Outer Ring Width | 6 mm |
Outside Diameter | 19 mm |
Fillet Radius | 0.3 mm |
Flange Diameter | 22 mm |
Description
Miniature Ball Bearing, Bearing Industry Number 607, Bore Diameter 7 mm, Closure Double Shielded, Outer Ring Width 6 mm, Outside Diameter 19 mm, Ring Material Stainless Steel, System of Measurement Metric, Cage Material Steel, Cage Type Crown, Ribbon, Dynamic Radial Load Capacity 2,340 N, Fillet Radius 0.3 mm, Finish Chrome Plated, Flange Diameter 22 mm, Flange Type Non-Flanged, Includes Retaining Ring No, Lubricant Material Grease
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NSK R Series Inch Single Row Deep Groove Ball Bearing (R8ZZ)
- COXREELS Roller Guide, Multi-direction, 4-way, 28 in (8101-9.5)
- COXREELS Spring Return Hose Reel, 1/2 in Hose Dia., 25 ft Length, 300 psi (P-LPL-425-SS)
- NTN Pillow Block Bearing, Ball, 7/8" Bore (UCP205-014D1)
- EZO Ball Bearing, 0.3150in Dia, 310lb, Shielded (608HZZP6MC3SRL)
- EZO Bearings, Sealed, 8.00mm Bore Dia., 503 lb. (698ZZP6MC3SRL)
- EZO Bearings, 6.00mm Bore Dia., 530 lb. (626ZZP6MC3SRL)
- EZO Bearings, 5.00mm Bore Dia., 390 lb. (625ZZP6MC3SRL)
- EZO Ball Bearing, 0.2362in Dia, 117lb, Shielded (696HZZP6MC3SRL)
- EZO Bearings, Sealed, 8.00mm Bore Dia., 170 lb. (688-2RSP6MC3SRL)
- NTN Small Size Ball BrgStandard (6202LLB C3)
- Ezo Miniature Ball Bearings