Shop All Miniature Ball Bearings
Ezo
Ball Bearing, 0.2362in Dia, 49 lb, Shielded
Mfr # SMR106ZZP6MC3SRL
Zoro # G2402325
$4.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Shielded, Unflanged
- Material Stainless Steel
- Bore Dia. 6 mm
- Outside Dia. 10 mm
- Width 0.118 in
Product Information
- Brand Ezo
- MFR # SMR106ZZP6MC3SRL
- Zoro # G2402325
- Country of Origin Japan
- Category Miniature Ball Bearings
Dimensions
Bore Dia. | 6 mm |
Outside Dia. | 10 mm |
Width | 0.118 in |
Flange Diameter | 11.2 mm |
Outer Ring Width | 3 mm |
Bore Diameter | 6 mm |
Outside Diameter | 10 mm |
Fillet Radius | 0.1 mm |
Description
Miniature Ball Bearing, Bearing Industry Number MR106, Bore Diameter 6 mm, Closure Double Shielded, Outer Ring Width 3 mm, Outside Diameter 10 mm, Ring Material Stainless Steel, System of Measurement Metric, Cage Material Steel, Cage Type Crown, Dynamic Radial Load Capacity 497 N, Fillet Radius 0.1 mm, Finish Chrome Plated, Flange Diameter 11.2 mm, Flange Type Non-Flanged, Includes Retaining Ring No, Lubricant Material Grease
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON 3-Phase General Purpose Motor, 1/2 HP, 48 Frame, 208-230/460V AC Voltage, 1,725 Nameplate RPM (10C897)
- ZEP Lubricant, Wet Film, Aerosol Can, PK12 (24601)
- MILTON 1/2 In. FNPT G-Style Hardened Steel Plug (S-1818)
- MCGILL Trakrol Cylindrical Track Roller, PCF 4 (PCF 4)
- EZO Ball Bearing, 0.1250in Dia, 21 lb, Flanged (SFR144ZZA3MC3SRL)
- EZO Ball Bearing, 0.1250in Dia, 22 lb, Shielded (SR144ZZA3MC3SRL)
- EZO Bearings, 10.00mm Bore Dia., 745 lb. (R6ZZA3MC3SRL)
- EZO Ball Bearing, 0.5000in Dia, 29 lb, Open (SR1212A3K25AF2)
- EZO Ball Bearing, 0.2500in Dia, 139lb, Shielded (SRW4ZZA3MC3SRL)
- EZO Bearings, Sealed, 8mm Bore Dia., 6.00mm W (698-2RSP6MC3SRL)
- TRITAN Bearings, 10.00mm Bore Dia., 38,000 RPM (R6)
- Ezo Ball Bearings