Shop All Miniature Ball Bearings
Ezo
Ball Bearing, 0.2362in Dia, 117lb, Shielded
Mfr # 696HZZP6MC3SRL
Zoro # G2403147
product price: $3.69
/ea
$3.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Shielded, Unflanged
- Material Stainless Steel
- Bore Dia. 6 mm
- Outside Dia. 15 mm
- Width 0.197 in
Product Information
- Brand Ezo
- MFR # 696HZZP6MC3SRL
- Zoro # G2403147
- Country of Origin Japan
- Category Miniature Ball Bearings
Dimensions
Bore Dia. | 6 mm |
Outside Dia. | 15 mm |
Width | 0.197 in |
Flange Diameter | 17 mm |
Fillet Radius | 0.2 mm |
Bore Diameter | 6 mm |
Outside Diameter | 15 mm |
Outer Ring Width | 5 mm |
Description
Miniature Ball Bearing, Bearing Industry Number 696, Bore Diameter 6 mm, Closure Double Shielded, Outer Ring Width 5 mm, Outside Diameter 15 mm, Ring Material Stainless Steel, System of Measurement Metric, Cage Material Steel, Cage Type Ribbon, Dynamic Radial Load Capacity 1,340 N, Fillet Radius 0.2 mm, Finish Chrome Plated, Flange Diameter 17 mm, Flange Type Non-Flanged, Includes Retaining Ring No, Lubricant Material Grease
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COILHOSE PNEUMATICS Econ Regulator w/Gauge 1/4" Industrial Interchange (ER02-15X)
- LDI INDUSTRIES Valve, Solenoid, 120 V (ESS151-26)
- DAYTON AX94 Cogged V-Belt, 96" Outside Length, 1/2" Top Width, 1 Ribs (3GWZ5)
- EMAX Compressor, 30CFM Dryer Bundle, 7.5HP 80G 3P - 208 Voltage (ESP07V080V3PK)
- EZO Bearings, Sealed, 10.00mm Bore Dia., 217 lb (63800-2RSP6MC3SRL)
- EZO Ball Bearing, 0.1250in Dia, 49 lb, Shielded (SR2ZZA3MC3SRL)
- EZO Bearings, Shielded, 5.00mm Bore Dia., 68 lb (685ZZP6MC3SRL)
- EZO Ball Bearing, 0.5000in Dia, 29 lb, Shielded (SR1212ZZA3K25SRL)
- EZO Ball Bearing, 0.2362in Dia, 49 lb, Shielded (SMR106ZZP6MC3SRL)
- EZO Ball Bearing, 0.2500in Dia, 139lb, Shielded (SRW4ZZA3MC3SRL)
- KOYO EE4 2RS, Small Ball Bearings 930Mm (EE4 2RS)
- Ezo Ball Bearings