Shop All Miniature Ball Bearings
Ezo
Ball Bearing, 0.1969in Dia, 97 lb, Shielded
Mfr # 695HZZP6MC3SRL
Zoro # G2403156
Sold in multiples of 3 for $11.37
$11.37
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Shielded, Unflanged
- Material Stainless Steel
- Bore Dia. 5 mm
- Outside Dia. 13 mm
- Width 0.157 in
Product Information
- Brand Ezo
- MFR # 695HZZP6MC3SRL
- Zoro # G2403156
- Country of Origin Japan
- Category Miniature Ball Bearings
Dimensions
Bore Dia. | 5 mm |
Outside Dia. | 13 mm |
Width | 0.157 in |
Bore Diameter | 5 mm |
Outer Ring Width | 4 mm |
Fillet Radius | 0.2 mm |
Outside Diameter | 13 mm |
Flange Diameter | 15 mm |
Description
Miniature Ball Bearing, Bearing Industry Number 695, Bore Diameter 5 mm, Closure Double Shielded, Outer Ring Width 4 mm, Outside Diameter 13 mm, Ring Material Stainless Steel, System of Measurement Metric, Cage Material Steel, Cage Type Ribbon, Dynamic Radial Load Capacity 1,080 N, Fillet Radius 0.2 mm, Finish Chrome Plated, Flange Diameter 15 mm, Flange Type Non-Flanged, Includes Retaining Ring No, Lubricant Material Grease
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- A.O. SMITH Century General Purpose Three Phase TEFC Motor, 1 HP, 1725 RPM, 230/460V, TEFC, 56 Frame (H524LES)
- SPRAYWAY Silicone Spray, 20oz, 12PK (SW945)
- VIAIR Remote Inlet Air Filter Assembly, Gray Pl (92625)
- CONTINENTAL 3/8" x 50' Yellow EPDM Rubber Air Hose, 300 PSI, 3/8" MNPT x MNPT (HZY03830-50-11)
- EZO Bearings, Sealed, 10.00mm Bore Dia., 217 lb (63800-2RSP6MC3SRL)
- EZO Ball Bearing, 0.2500in Dia, 38 lb, Shielded (SR168ZZA3MC3SRL)
- EZO Ball Bearing, 0.2500in Dia, 99 lb, Flanged (SFR188ZZA3MC3SRL)
- EZO Ball Bearing, 0.1875in Dia, 109lb, Shielded (SRW3ZZA3MC3SRL)
- EZO Ball Bearing, 0.1969in Dia, 20 lb, Flanged (SMF85ZZP6MC3SRL)
- EZO Ball Bearing, 0.1250in Dia, 22 lb, Shielded (SR144ZZA3MC3SRL)
- EZO Ball Bearing, 0.3125in Dia, 62 lb, Shielded (SR1810ZZS A3MC3AF2)
- Ezo Miniature Ball Bearings