Shop All Miniature Ball Bearings
Ezo
Ball Bearing, 0.1875in Dia, 33 lb, Open
Mfr # SR156 A3MC3AF2
Zoro # G2402027
product price: $3.59
/ea
Sold in multiples of 3 for $10.77
$10.77
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Open, Unflanged
- Material Stainless Steel
- Bore Dia. 0.1875 in
- Outside Dia. 0.3125 in
- Width 0.1094 in
Product Information
- Brand Ezo
- MFR # SR156 A3MC3AF2
- Zoro # G2402027
- Country of Origin Japan
- Category Miniature Ball Bearings
Dimensions
Bore Dia. | 0.1875 in |
Outside Dia. | 0.3125 in |
Width | 0.1094 in |
Outside Diameter | 5/16 in |
Outer Ring Width | 0.109 in |
Fillet Radius | 0.0039 in |
Extended Inner Ring Width | 0.125 in |
Bore Diameter | 3/16 in |
Description
Miniature Ball Bearing, Bearing Industry Number R156, Bore Diameter 3/16 in, Closure Open, Outer Ring Width 0.109 in, Outside Diameter 5/16 in, Ring Material Stainless Steel, System of Measurement Inch, Cage Material Steel, Cage Type Crown, Dynamic Radial Load Capacity 80.93525 lbf, Extended Inner Ring Yes, Extended Inner Ring Width 0.125 in, Fillet Radius 0.0039 in, Finish Chrome Plated, Flange Type Non-Flanged, Includes Retaining Ring No, Lubricant Material Oil
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD Grease Gun, Pistol, Hose, 7500 psi (4BY75)
- COILHOSE PNEUMATICS Industrial Coupler ID Hose 1/4" (CO 153)
- TSUBAKI Single Strand Sprocket, 35 Chain Size, 3/8 Bore Dia., 11 # of Teeth (35B11F-3/8)
- J.W. WINCO GN880.1-22-C-250-T Drain Valve Connector, 90 Degree (880.1-22-C-250-T)
- EZO Ball Bearing, 0.2500in Dia, 139lb, Shielded (SR4ZZA3MC3SRL)
- EZO Ball Bearing, 0.2500in Dia, 99 lb, Flanged (SFR188ZZA3MC3SRL)
- EZO Bearings, Sealed, 8mm Bore Dia., 6.00mm W (698-2RSP6MC3SRL)
- EZO Ball Bearing, 0.3150in Dia, 310lb, Shielded (608HZZP6MC3SRL)
- EZO Bearings, Sealed, 7mm Bore Dia., 2.00mm W (R4A-2RSA3MC3SRL)
- EZO Ball Bearing, 0.1875in Dia, 109lb, Shielded (SRW3ZZA3MC3SRL)
- TRITAN Bearings, Sealed, 9.00mm Bore Dia., 755 lb. (609 2RS PRX)
- Ezo Miniature Ball Bearings