Shop All Miniature Ball Bearings
Ezo
Ball Bearing, 0.1575in Dia, 51 lb, Flanged
Mfr # F684HZZP6MC3SRL
Zoro # G2403068
Sold in multiples of 2 for $8.70
$8.70
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Flanged, Shielded
- Material Stainless Steel
- Bore Dia. 0.1575 in
- Outside Dia. 0.354 in
- Width 0.157 in
Product Information
- Brand Ezo
- MFR # F684HZZP6MC3SRL
- Zoro # G2403068
- Country of Origin Japan
- Category Miniature Ball Bearings
Dimensions
Bore Dia. | 0.1575 in |
Outside Dia. | 0.354 in |
Width | 0.157 in |
Flange Dia. (In.) | 0.406 in |
Flange Dia. (mm) | 10.31 mm |
Fillet Radius | 0.1 mm |
Outside Diameter | 9 mm |
Outer Ring Width | 4 mm |
Bore Diameter | 4 mm |
Flange Diameter | 10.3 mm |
Description
Miniature Ball Bearing, Bearing Industry Number 684, Bore Diameter 4 mm, Closure Double Shielded, Outer Ring Width 4 mm, Outside Diameter 9 mm, Ring Material Stainless Steel, System of Measurement Metric, Cage Material Steel, Cage Type Crown, Ribbon, Dynamic Radial Load Capacity 641 N, Fillet Radius 0.1 mm, Finish Chrome Plated, Flange Diameter 10.3 mm, Flange Thickness 1 mm, Flange Type Flanged, Includes Retaining Ring No, Lubricant Material Grease
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REELCRAFT Hose Bumper, 1/2" (2-HR1004-3)
- MAIN FILTER Hydraulic Filter, replaces WIX W01AG557, Return Line, 15 micron, Outside-In (MF0583872)
- BROWNING 2 Groove Cast Iron Fhp - Bushed Sheave, 2AK32H (2AK32H)
- DYNABRADE Spring, 7145 (07145)
- EZO Ball Bearing, 0.1969in Dia, 151lb, Shielded (625HZZP6MC3SRL)
- EZO Bearings, 5.00mm Bore Dia., 390 lb. (625ZZP6MC3SRL)
- EZO Bearings, Sealed, 7mm Bore Dia., 2.00mm W (R4A-2RSA3MC3SRL)
- EZO Ball Bearing, 0.2500in Dia, 139lb, Shielded (SR4ZZA3MC3SRL)
- EZO Ball Bearing, 0.1875in Dia, 61 lb, Shielded (SR166ZZA3MC3SRL)
- EZO Ball Bearing, 0.3150in Dia, 310lb, Shielded (608HZZP6MC3SRL)
- TRITAN Bearings, Shielded, 8.00mm Bore Dia., 97 lb (SSRI8516 ZZ SRL)
- Ezo Ball Bearings