Shop All Miniature Ball Bearings
Ezo
Ball Bearing, 0.1250in Dia, 49 lb, Shielded
Mfr # SR2ZZA3MC3SRL
Zoro # G2401850
$4.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Shielded, Unflanged
- Material Stainless Steel
- Bore Dia. 0.125 in
- Outside Dia. 0.375 in
- Width 0.1562 in
Product Information
- Brand Ezo
- MFR # SR2ZZA3MC3SRL
- Zoro # G2401850
- Country of Origin Japan
- Category Miniature Ball Bearings
Dimensions
Bore Dia. | 0.125 in |
Outside Dia. | 0.375 in |
Width | 0.1562 in |
Outer Ring Width | 0.156 in |
Fillet Radius | 0.0118 in |
Extended Inner Ring Width | 0.156 in |
Bore Diameter | 1/8 in |
Outside Diameter | 3/8 in |
Description
Miniature Ball Bearing, Bearing Industry Number R2, Bore Diameter 1/8 in, Closure Double Shielded, Outer Ring Width 0.156 in, Outside Diameter 3/8 in, Ring Material Stainless Steel, System of Measurement Inch, Cage Material Steel, Cage Type Ribbon, Dynamic Radial Load Capacity 142.3111 lbf, Extended Inner Ring Yes, Extended Inner Ring Width 0.156 in, Fillet Radius 0.0118 in, Finish Chrome Plated, Flange Type Non-Flanged, Includes Retaining Ring No, Lubricant Material Grease
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARKER Solenoid Air Control Valve, 1/2 In, 24VDC (B7V3BB549A)
- FAIRCHILD 1/4IN 500PSI 0.5-30PSI NPT PNEUMATIC REGULATOR (10232)
- FESTO Push-In L-Fitting NPQM-L-G38-Q10-P10 (NPQM-L-G38-Q10-P10)
- CRC Food Grade Chain Lubricant, H1 Food Grade, 8 to 325 Degree F, 12 oz Aerosol Can, Clear (03055)
- EZO Bearings, Sealed, 10.00mm Bore Dia., 217 lb (63800-2RSP6MC3SRL)
- EZO Bearings, Sealed, 7mm Bore Dia., 2.00mm W (R4A-2RSA3MC3SRL)
- EZO Ball Bearing, 0.1969in Dia, 20 lb, Flanged (SMF85ZZP6MC3SRL)
- EZO Ball Bearing, 0.1875in Dia, 109lb, Shielded (SRW3ZZA3MC3SRL)
- EZO Ball Bearing, 0.2500in Dia, 99 lb, Shielded (SR188ZZA3MC3SRL)
- EZO Bearings, 6.00mm Bore Dia., 301 lb. (696ZZP6MC3SRL)
- TRITAN Bearings, Shielded, 7.00mm Bore Dia., SS (SSR4A ZZ FM222)
- Ezo Miniature Ball Bearings