Shop All Shipping Labels
Ezlabel
Shipping Labels, 2-27/32" H x 8" W, PK500
Mfr # EZLabel-White-085-500
Zoro # G0749767
$34.19
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Adhesive Back, Polypropylene
- Legend This End Up
- Height 2-27/32"
- Label Width 8 in
- Width 8"
Product Information
- Brand Ezlabel
- MFR # EZLabel-White-085-500
- Zoro # G0749767
- UPC # 888519377062
- Country of Origin United States
- Category Shipping Labels
Dimensions
Height | 2-27/32" |
Label Width | 8 in |
Width | 8" |
Label Height | 2 27/32 in |
Details
Item | Instructional Handling Label |
Material | Adhesive Back, Polypropylene |
Legend | This End Up |
Legend Color | Red |
Color | White |
Background Color | White |
Language | English |
Message | This End Up |
Labels per Roll | 500 |
Message Header | Arrows with Message |
Primary Label Subject | Shipping Arrows |
Label Material | Polyethylene |
Description
Instructional Handling Label, Language English, Primary Label Subject Shipping Arrows, Message Header Arrows with Message, Message This End Up, Label Width 8 in, Label Height 2 27/32 in, Material Adhesive Back, Polypropylene, Background Color White, Labels per Roll 500, Package Quantity 500
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POSTER PALS French Anchor Charts, 18in x 8in, Set of 12 (SG38)
- AVERY Printable Sticker Paper, Glossy Clear, 8 (4397)
- OXFORD Index Card, Ruled, 3x5", Blue, PK100 (7321-BLU)
- FIVE STAR 11" x 8.5" College Rule Notebook, 200 Pg (08092)
- DECKER TAPE PRODUCTS Label, DL3235, REJECTED, 2" X 3" (DL3235)
- DECKER TAPE PRODUCTS Label, DL1184, PACKING LIST ENCLOSED, 3" X 5" (DL1184)
- LABELWORKS PX Black Ink/Orange Tape, 1" W (224BOPX)
- AVERY Avery® Self-Adhesive Shipping Labels for Copiers, 2 x 4-1/4, White, 1000/Box (5352)
- ZORO SELECT 4" x 6" White Shipping Labels, Arrows (This Side Up), Pk100 (3WRX6)
- AVERY Neon Address Labels with Sure Fee, PK750 (5970)
- TAPECASE Circle Inventory Control Label, Inspected, Yellow, Pk1000 (16U934)
- Ezlabel Shipping Labels