Shop All Shipping Labels
This Product is Discontinued
Ezlabel
Shipping Labels, 1-57/64" H x 3" W, PK500, Language: English (Discontinued)
Mfr # EZLabel-White-040-500
Zoro # G0749837
This Product is Discontinued
Key Features
- Material Adhesive Back, Polypropylene
- Legend Wet Floor - Please Walk To Right
- Height 1-57/64"
- Label Width 3 in
- Width 3"
Product Information
- Brand Ezlabel
- MFR # EZLabel-White-040-500
- Zoro # G0749837
- UPC # 888519376942
- Country of Origin United States
- Category Shipping Labels
Dimensions
Height | 1-57/64" |
Label Width | 3 in |
Width | 3" |
Label Height | 1 57/64 in |
Details
Item | Instructional Handling Label |
Material | Adhesive Back, Polypropylene |
Legend | Wet Floor - Please Walk To Right |
Color | White |
Legend Color | Red |
Language | English |
Background Color | White |
Message | Fragile Please Handle with Care |
Labels per Roll | 500 |
Primary Label Subject | Care Instruction |
Message Header | Handle with Care |
Description
Instructional Handling Label, Language English, Primary Label Subject Care Instruction, Message Header Handle with Care, Message Fragile Please Handle with Care, Label Width 3 in, Label Height 1 57/64 in, Material Adhesive Back, Polypropylene, Background Color White, Labels per Roll 500, Package Quantity 500
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.