Shop All Pipe Cements & Primers
Ez Weld
Pipe Cleaner, PVC and CPVC, 128 oz., Clear
Mfr # 21405
Zoro # G6064922
product price: $35.19
/ea
Sold in multiples of 6 for $211.14
$211.14
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type PVC and CPVC
- Size (Oz.) 128 oz
- Color Clear
- For Use With PVC Fittings, PVC Pipe
- Standards ASTM F-402-18, NOISH/MSHA TC-23C
Product Information
- Brand Ez Weld
- MFR # 21405
- Zoro # G6064922
- UPC # 892996002652
- Country of Origin United States
- Category Pipe Cements & Primers
Dimensions
Size (Oz.) | 128 oz |
Size | 128 oz |
Container Size | 128 oz |
Details
Type | PVC and CPVC |
Color | Clear |
For Use With | PVC Fittings, PVC Pipe |
Item | Pipe Cleaner |
Standards | ASTM F-402-18, NOISH/MSHA TC-23C |
Cured Color | Clear |
Minimum Performance Temperature | 110 Degrees F |
Maximum Performance Temperature | -10 Degrees F |
Description
Pipe Cleaner, Container Size 128 oz, Cured Color Clear, Standards ASTM F-402-18, NOISH/MSHA TC-23C, Maximum Performance Temperature -10 Degrees F, Minimum Performance Temperature 110 Degrees F
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DURHAMS Putty Water Powdered 1Lb (1)
- QUIKRETE Vinyl Concrete Patch 20# (1133-20)
- LOCTITE High Temp. Gasket Sealant, 190 mL, Red, Temp Range -75 to 600 Degrees F (2700556)
- SEALEX Joint Sealant, 3/16 in. W, White, 750 ft. L (SX0000-0188-0750)
- EZ WELD Cement, 16 Oz, Yellow, CPVC (22703)
- EZ WELD Cleaner, 16 Oz, Clear, PVC, CPVC, ABS (21403)
- EZ WELD Pipe Cement, 16 fl oz, Clear (EZ30503N)
- EZ WELD Enviro Clear Primer Clear (EZ31102N)
- EZ WELD Pipe Cement, 16 fl oz, Blue (EZ32203N)
- EZ WELD Enviro Primer Purple (EZ31204N)
- OATEY Handy Pack Milky Clear Primer and Cement For PVC , 2PK (30250)
- Ez Weld Pipe Cements & Primers