Shop All Pipe Cements & Primers
Ez Weld
Pipe Cement Solvent, Clear
Mfr # 20505
Zoro # G000460986
product price: $6.69
/ea
Sold in multiples of 6 for $40.14
$40.14
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Clear
- Standards ASTM D-2564, International Association of Plumbing & Mechanical Officials (IAPMO), NSF
- Minimum Operating Temperature 32 Degrees F
- For Material Type PVC
- Container Size 1 gal
Product Information
- Brand Ez Weld
- MFR # 20505
- Zoro # G000460986
- Country of Origin United States
- Category Pipe Cements & Primers
Dimensions
Container Size | 1 gal |
For Maximum Pipe Diameter | 4 in |
Details
Color | Clear |
Item | Pipe Cement Solvent |
Standards | ASTM D-2564, International Association of Plumbing & Mechanical Officials (IAPMO), NSF |
Minimum Operating Temperature | 32 Degrees F |
For Material Type | PVC |
For Application Type | For Drain, Waste, and Vent Pipe, Potable Water |
Working Time | 1 min |
Full Cure Time | 2 hr |
Minimum Viscosity | 90 cps |
Maximum Operating Temperature | 110 Degrees F |
Container Type | Brush-Top Can |
Description
Pipe Cement Solvent, For Material Type PVC, Container Size 1 gal, Container Type Brush-Top Can, For Maximum Pipe Diameter 4 in, Working Time 1 min, Minimum Operating Temperature 32 Degrees F, Maximum Operating Temperature 110 Degrees F, Color Clear, Standards ASTM D-2564, International Association of Plumbing & Mechanical Officials (IAPMO), NSF, For Application Type For Drain, Waste, and Vent Pipe, Potable Water, Full Cure Time 2 hr, Minimum Viscosity 90 cps
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VIBRA-TITE Construction Adhesive, 905 Series, Light Brown, 2 oz, Bottle, 0.0423611111111111 Mix Ratio (90550)
- 3M Film Tape, Extruded PTFE, Brown, 6In x 36Yd (6-36-5498)
- HENRY 5 gal. Asphalt Filler and Sealer, Flat Finish, Black Brown, Water Base (HE200074)
- 3M Foil Tape, 2 In. x 5 Yd., Shiny Silver (438)
- EZ WELD CPVC Cement, 32 Oz, Orange (20704)
- EZ WELD Enviro Clear Primer Clear (EZ31104N)
- EZ WELD Pipe Cement, 8 fl oz, Blue (EZ32202N)
- EZ WELD Cement, 8 Oz, Black, ABS (21002)
- EZ WELD CPVC One-Step Cement, 32 Oz, Yellow (22704)
- EZ WELD Cleaner, 16 Oz, Clear, PVC, CPVC, ABS (21403)
- EZ WELD Cement, 32 Oz, Amber, PVC, CPVC, ABS (20804)
- Ez Weld Pipe Sealants