Shop All Pipe Cements & Primers
Ez Weld
Pipe Cement, 32 fl oz, Clear
Mfr # EZ30504N
Zoro # G505976777
product price: $9.99
/ea
$9.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Type PVC, Regular Bodied
- Size (Oz.) 32 oz
- Color Clear
- For Use With PVC Pipe and Fittings
- Temp. Range 32 Degrees to 110 Degrees F
Product Information
- Brand Ez Weld
- MFR # EZ30504N
- Zoro # G505976777
- UPC # 00812574014884
- Country of Origin United States
- Category Pipe Cements & Primers
Dimensions
Size (Oz.) | 32 oz |
Size | 32 oz |
Container Size | 32 fl oz |
For Maximum Pipe Diameter | 6 in |
Details
Type | PVC, Regular Bodied |
Color | Clear |
For Use With | PVC Pipe and Fittings |
Temp. Range | 32 Degrees to 110 Degrees F |
Standards | ASTM D2564, NSF, NSF Listed, UPC |
Item | Pipe Cement |
Maximum Operating Temperature | 110 Degrees F |
Minimum Viscosity | 90 cps |
Minimum Operating Temperature | 32 Degrees F |
For Material Type | PVC |
Working Time | 1 min |
Container Type | Brush-Top Can |
Series | Enviro 205 |
Full Cure Time | 2 hr |
For Application Type | For Drain, Waste, and Vent Pipe, Potable Water |
Description
Pipe Cement, For Material Type PVC, Series Enviro 205, Container Size 32 fl oz, Container Type Brush-Top Can, For Maximum Pipe Diameter 6 in, Working Time 1 min, Minimum Operating Temperature 32 Degrees F, Maximum Operating Temperature 110 Degrees F, Color Clear, Standards ASTM D2564, NSF, NSF Listed, UPC, For Application Type For Drain, Waste, and Vent Pipe, Potable Water, Full Cure Time 2 hr, Minimum Viscosity 90 cps
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M 3M 4496B Double Coated Foam Tape 0.75" x 5yd, Black (4496)
- HERCULES Pipe Thread Sealant Tape, 3/4in W, 500in L (15136)
- 3M 3M F9460PC VHB Tape 0.75" x 5yd Clear 2 mil (F9460PC)
- STERLING SEAL & SUPPLY Expanded Joint Sealant PTFE, 1/8” wide x 100' Sterling Seal-3 Spools (EJS1500.125500X3)
- EZ WELD CPVC Cement, 8 Oz, Orange (20702)
- EZ WELD CPVC One-Step Cement, 32 Oz, Yellow (22704)
- EZ WELD Pipe Cement, 32 fl oz, Gray (EZ30604N)
- EZ WELD CPVC Cement, 32 Oz, Orange (20704)
- EZ WELD ABS Cement, 32 Oz, Black (21004)
- EZ WELD Pipe Cement, 16 fl oz, Gray (EZ30603N)
- CHRISTYS Pipe Cement, Clear, 8 oz. (RH-HCLV-HP-24)
- Ez Weld Pipe Cements & Primers