Shop All Pipe Cements & Primers
Ez Weld
Pipe Cement, 16 fl oz, Clear
Mfr # EZ30503N
Zoro # G305976793
product price: $7.35
/ea
$7.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type PVC, Regular Bodied
- Size (Oz.) 16 oz
- Color Clear
- For Use With PVC Pipe and Fittings
- Temp. Range 32 Degrees to 110 Degrees F
Product Information
- Brand Ez Weld
- MFR # EZ30503N
- Zoro # G305976793
- UPC # 00812574014877
- Country of Origin United States
- Category Pipe Cements & Primers
Dimensions
Size (Oz.) | 16 oz |
Size | 16 oz |
Container Size | 16 fl oz |
For Maximum Pipe Diameter | 6 in |
Details
Type | PVC, Regular Bodied |
Color | Clear |
For Use With | PVC Pipe and Fittings |
Item | Pipe Cement |
Temp. Range | 32 Degrees to 110 Degrees F |
Standards | ASTM D2564, NSF, NSF Listed, UPC |
Maximum Operating Temperature | 110 Degrees F |
Minimum Viscosity | 90 cps |
Container Type | Brush-Top Can |
Full Cure Time | 2 hr |
For Material Type | PVC |
Series | Enviro 205 |
Minimum Operating Temperature | 32 Degrees F |
Working Time | 1 min |
For Application Type | For Drain, Waste, and Vent Pipe, Potable Water |
Description
Pipe Cement, For Material Type PVC, Series Enviro 205, Container Size 16 fl oz, Container Type Brush-Top Can, For Maximum Pipe Diameter 6 in, Working Time 1 min, Minimum Operating Temperature 32 Degrees F, Maximum Operating Temperature 110 Degrees F, Color Clear, Standards ASTM D2564, NSF, NSF Listed, UPC, For Application Type For Drain, Waste, and Vent Pipe, Potable Water, Full Cure Time 2 hr, Minimum Viscosity 90 cps
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M Masking Tape, 3/4 in. W x 60 yd. L (260018A)
- 3M Foil Imperial Tape, Aluminum, 5 yd L, 1" W (1-5-1521CW)
- OSI FOAM GUN METAL BLK/SILVR (1413066)
- 3M Polyester Fabric Tape, 4"x54-1/2yd. (3M CN3190 4 X 54.5YD)
- EZ WELD Enviro Clear Primer Clear (EZ31103N)
- EZ WELD Cement, 8 Oz, Black, ABS (21002)
- EZ WELD Pipe Cement, 1 gal, Gray (EZ30605N)
- EZ WELD Pipe Cement, 1 gal, Blue (EZ32205N)
- EZ WELD Cleaner, 8 Oz, Clear, PVC, CPVC, ABS (21402)
- EZ WELD CPVC Cement, 8 Oz, Orange (20702)
- CHRISTYS Pipe Cement, Gray, 8 oz. (RH-BGLV-HP-24)
- Ez Weld Pipe Cements & Primers