Shop All Pipe Cements & Primers
Ez Weld
Enviro Primer Purple
Mfr # EZ31204N
Zoro # G605976820
$11.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Primer
- Size (Oz.) 32 oz
- Color Purple
- For Use With CPVC Pipe and Fittings, PVC
- Temp. Range -10 Degrees to 110 Degrees F
Product Information
- Brand Ez Weld
- MFR # EZ31204N
- Zoro # G605976820
- UPC # 00812574015072
- Country of Origin United States
- Category Pipe Cements & Primers
Dimensions
Size (Oz.) | 32 oz |
Size | 32 oz |
Container Size | 32 oz |
Details
Description
Primer, Container Size 32 oz, Container Type Can, Cured Color Purple, For Use on Adhesive Type Pipe, Product Type Primer, Series 212, Standards NSF and IAPMO Listed, UPC and NSF, ASTM F656, VOC Content Weight 550 g/L, Maximum Performance Temperature -10 Degrees F, Minimum Performance Temperature 110 Degrees F
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NASHUA Duct Tape, 72mm x 55m, 11 mil, Red (398)
- 3M Sealing Tape, 1 In x 5 yd, 9.5 mil, White (1/5/11)
- HENRY Adhesive Flooring Vinyl 1Gal (32079)
- BATES 1 QT Protective Coating That Prevents Glue from Adhering to Machinery (BCQTX)
- EZ WELD Enviro Clear Primer Clear (EZ31104N)
- EZ WELD CPVC Cement, 8 Oz, Orange (20702)
- EZ WELD Cleaner, 16 Oz, Clear, PVC, CPVC, ABS (21403)
- EZ WELD Pipe Cement, 32 fl oz, Clear (EZ30504N)
- EZ WELD Cement, 8 Oz, Yellow, CPVC (22702)
- EZ WELD Enviro Primer Purple (EZ31202N)
- EZ WELD Pipe Cleaner, 32 Oz, Clear (21404)
- Ez Weld Pipe Cements & Primers