Shop All Pipe Cements & Primers
Ez Weld
Enviro Primer Purple
Mfr # EZ31203N
Zoro # G105976788
product price: $6.15
/ea
$6.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Primer
- Size (Oz.) 16 oz
- Color Purple
- For Use With CPVC Pipe and Fittings, PVC
- Size 16 oz
Product Information
- Brand Ez Weld
- MFR # EZ31203N
- Zoro # G105976788
- UPC # 00812574015065
- Country of Origin United States
- Category Pipe Cements & Primers
Dimensions
Size (Oz.) | 16 oz |
Size | 16 oz |
Container Size | 16 oz |
Details
Type | Primer |
Color | Purple |
For Use With | CPVC Pipe and Fittings, PVC |
Item | Primer |
Temp. Range | -10 Degrees to 110 Degrees F |
Standards | NSF and IAPMO Listed, UPC and NSF, ASTM F656 |
For Use on Adhesive Type | Pipe |
Maximum Performance Temperature | -10 Degrees F |
Product Type | Primer |
Series | 212 |
VOC Content Weight | 550 g/L |
Container Type | Can |
Cured Color | Purple |
Minimum Performance Temperature | 110 Degrees F |
Description
Primer, Container Size 16 oz, Container Type Can, Cured Color Purple, For Use on Adhesive Type Pipe, Product Type Primer, Series 212, Standards NSF and IAPMO Listed, UPC and NSF, ASTM F656, VOC Content Weight 550 g/L, Maximum Performance Temperature -10 Degrees F, Minimum Performance Temperature 110 Degrees F
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PERMATEX Automotive Low Strength Threadlocker Purple 6mL tube carded (24024)
- 3M Indoor Window Film Mounting Tp 21, PK12 (2145C)
- ALL-PRO 1 X 520 TEFLON TAPE (3135)
- 3M Masking Tape, Green, 1.5"x60 yd. (401+)
- EZ WELD Enviro Clear Primer Clear (EZ31104N)
- EZ WELD Cement, 16 Oz, Amber, PVC, CPVC, ABS (20803)
- EZ WELD Cement, 16 Oz, Yellow, CPVC (22703)
- EZ WELD Pipe Cement, 8 fl oz, Gray (EZ30602N)
- EZ WELD CPVC One-Step Cement, 32 Oz, Yellow (22704)
- EZ WELD Enviro Clear Primer Clear (EZ31102N)
- EZ WELD Pipe Cement, 8 fl oz, Clear (EZ30502N)
- Ez Weld Pipe Cements & Primers