Shop All Pipe Cements & Primers
Ez Weld
Enviro Clear Primer Clear
Mfr # EZ31102N
Zoro # G105976870
$3.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Primer
- Size (Oz.) 8 oz
- Color Clear
- For Use With CPVC Pipe and Fittings, PVC
- Size 8 oz
Product Information
- Brand Ez Weld
- MFR # EZ31102N
- Zoro # G105976870
- UPC # 00812574015102
- Country of Origin United States
- Category Pipe Cements & Primers
Dimensions
Size (Oz.) | 8 oz |
Size | 8 oz |
Container Size | 8 oz |
Details
Type | Primer |
Color | Clear |
For Use With | CPVC Pipe and Fittings, PVC |
Item | Primer |
Temp. Range | -10 Degrees to 110 Degrees F |
Standards | NSF and IAPMO Listed, UPC and NSF, ASTM F656 |
VOC Content Weight | 550 g/L |
Cured Color | Clear |
Product Type | Primer |
Minimum Performance Temperature | 110 Degrees F |
Container Type | Can |
For Use on Adhesive Type | Pipe |
Maximum Performance Temperature | -10 Degrees F |
Series | 211 |
Description
Primer, Container Size 8 oz, Container Type Can, Cured Color Clear, For Use on Adhesive Type Pipe, Product Type Primer, Series 211, Standards NSF and IAPMO Listed, UPC and NSF, ASTM F656, VOC Content Weight 550 g/L, Maximum Performance Temperature -10 Degrees F, Minimum Performance Temperature 110 Degrees F
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M Seaming Tape, 48mm x 5 yd, 3 mil, Red, BOPP (1.875-5-8087)
- 3M Film Tape, Skived PTFE, Gray, 2 In x 36 Yd (5480)
- TITEBOND Epoxy Adhesive, Green, Cartridge (3401)
- DICOR Dicor 501LSB-1 EPDM Self-Leveling Lap Sealant - 10.3 oz. Tube, Black (501LSB-1)
- EZ WELD Pipe Cement, 32 fl oz, Clear (EZ30504N)
- EZ WELD CPVC Cement, 32 Oz, Orange (20704)
- EZ WELD Enviro Primer Purple (EZ31203N)
- EZ WELD CPVC One-Step Cement, 32 Oz, Yellow (22704)
- EZ WELD Enviro Clear Primer Clear (EZ31103N)
- EZ WELD Cement, 16 Oz, Amber, PVC, CPVC, ABS (20803)
- CHRISTYS Pvc Pipe Cement 8Oz Clr (505077)
- Ez Weld Pipe Cements & Primers