Shop All Pipe Cements & Primers
Ez Weld
Cleaner, 8 Oz, Clear, PVC, CPVC, ABS
Mfr # 21402
Zoro # G2261892
product price: $5.85
/ea
$5.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size (Oz.) 8 oz
- Color Clear
- For Use With ABS Pipe and Fittings, CPVC Pipe and Fittings, PVC Pipe and Fittings
- Standards ASTM F-402-18, NOISH/MSHA TC-23C
- Size 8 oz
Product Information
- Brand Ez Weld
- MFR # 21402
- Zoro # G2261892
- Country of Origin United States
- Category Pipe Cements & Primers
Dimensions
Size (Oz.) | 8 oz |
Size | 8 oz |
Container Size | 8 oz |
Details
Color | Clear |
For Use With | ABS Pipe and Fittings, CPVC Pipe and Fittings, PVC Pipe and Fittings |
Item | Surface Cleaner |
Standards | ASTM F-402-18, NOISH/MSHA TC-23C |
Series | 214 |
VOC Content Weight | 25 g/L |
Product Type | Surface Cleaner |
Minimum Performance Temperature | 110 Degrees F |
Maximum Performance Temperature | -10 Degrees F |
For Use on Adhesive Type | Pipe |
Container Type | Can |
Cured Color | Clear |
Description
Surface Cleaner, Container Size 8 oz, Container Type Can, Cured Color Clear, For Use on Adhesive Type Pipe, Product Type Surface Cleaner, Series 214, Standards ASTM F-402-18, NOISH/MSHA TC-23C, VOC Content Weight 25 g/L, Maximum Performance Temperature -10 Degrees F, Minimum Performance Temperature 110 Degrees F
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Bottle, - Length, Low Density Polyethylene 5 PK Translucent Body/Black Cap (5FVF1)
- 3M Vinyl Duct Tape, Grey, 1.25"x50 yd. (3903GRAY)
- NASHUA Duct Tape, 48mm x 55m, 14 mil, Silver (557)
- CST/BERGER 200 Ft. Zip-Line Nylon-Coated Open Reel Tape (82-20080B)
- EZ WELD Cement, 8 Oz, Black, ABS (21002)
- EZ WELD Cement, 8 Oz, Yellow, CPVC (22702)
- EZ WELD Pipe Cement, 16 fl oz, Blue (EZ32203N)
- EZ WELD ABS Cement, 32 Oz, Black (21004)
- EZ WELD CPVC Cement, 32 Oz, Orange (20704)
- EZ WELD Pipe Cement, 8 fl oz, Gray (EZ30602N)
- EZ WELD Pipe Cement, 32 fl oz, Blue (EZ32204N)
- Ez Weld Pipe Cements & Primers