Shop All Wall Plates
Ez-Path
Series 33 Ez Path Single Wall Plate
Mfr # EZP133W
Zoro # G208789551
$33.79
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Silver
- Material Galvanized Steel, Intumescent
- Application Environment Cables, Cable Tray
- Standards UL Certified, ASTM E814, UL 1479, CAN/ULC S115
- Height 10 in.
Product Information
- Brand Ez-Path
- MFR # EZP133W
- Zoro # G208789551
- UPC # 730573001332
- Country of Origin United States
- Category Wall Plates
Dimensions
Height | 10 in. |
Length | 2 in. |
Width | 6 in. |
Details
Item | Series 33 Ez Path Single Wall Plate |
Color | Silver |
Material | Galvanized Steel, Intumescent |
Application Environment | Cables, Cable Tray |
Standards | UL Certified, ASTM E814, UL 1479, CAN/ULC S115 |
Type | Fire-Rated Pathway |
Firestop Device Type | Fire-Rated Pathway |
Composition | Galvanized Steel, Intumescent |
Description
The EZ-Path Series 33 Fire-Rated Pathway is a maintence-free pathway solution for moderate cable volumes through fire-rated walls and floors. The Series 33 incorporates built-in intumescent pads that automatically adjust to cable fills. When
exposed to flame and high temperatures, the intumescent pads expand to form a dense insulative char that prevents the passage of smoke and flame.
- •Self Sealing design providing exceptiol F&L Ratings
- •Designed for New and Existing conditions
- •Full Suite of plate configurations for any field scerio
- •Available in an array of colors for easy cable pathway magement
- •Allows for easy Moves, Adds, and Changes
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Cable Clamp, Mounted, Screw, Natural, PK100 (6EEF0)
- MERSEN UL Class Fuse, K5 Class, OTS Series, Fast-Acting, 40A, 600V AC (OTS40)
- BURNDY Power Distribution Block, Pole 3 (BDBLCS6R3)
- DELTANA Single Rocker Switch Plate, Number of Gangs: 1 Solid Brass, Polished Chrome Plated Finish (SWP4754U26)
- BRASS ACCENTS Egg and Dart Single Outlet, Number of Gangs: 1 Polished Brass Finish (M05-S7510-605)
- NEXTGEN 885TRWCC12 Tamper Resistant Receptacle; 15A; White (NE834550)
- LEVITON Receptacle 2 Gang Wallplate (84052-40)
- HUBBELL Duplex Receptacle Wall Plate, Number of Gangs: 3 Plastic, Smooth Finish, Ivory (P83I)
- CHEVROLET Chevrolet 90151185-S Quality Parts Switch Plate (90151185-S)
- MULBERRY Number of Gangs: 5 430 Stainless Steel, Satin Finish (97075)
- HUBBELL Rocker Wall Plate, Number of Gangs: 1 Plastic, Smooth Finish, White (PJ26W)
- Ez-Path Wall Plates