Shop All Flags
Ez Line
Replacement Swooper Flag: Used Cars
Mfr # 831-UC
Zoro # G5202186
product price: $42.99
/ea
$42.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
Description
This flag is specially designed as a replacement flag for the Swooper Flag & Pole Kit with Tire Base {830}, for the Swooper Flag & Pole Kit with Ground Spike {836} and for the Swooper Flag & Pole Kit with Trailer Hitch Adapter {838}. Great for the front line or highlighting any vehicle, these flags flutter & flap with a slight breeze. However, unique design allows this flag to "fly" even when there is no wind. Each flag is 2 feet 5 1/2 inches wide x 11 feet 5 3/4 inches tall and has a sewn sleeve that easily slips over the specially designed flag pole.
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
- FIMCO Machine Screw, 24 In. x 3/8 In. (5117293)
- STENS New 340-400 Hi-Lift Blade For Hustler Fastrak, Requires 3 For 48 In. Deck 601123X, Gdu10230, 601123 (340-400)
- OHIO STEEL INDUSTRIES Ohio Steel Industries 4048PS-ATV 12.5 cu. ft. Poly ATV Cart With Swivel Dump; 1250 lb. (4048PS-ATV)
- 2W INTERNATIONAL 7 ft x 5 ft Tarp, Blue (T0507)
- EZ LINE Replacement Swooper Flag: Car Wash (831-CARW)
- EZ LINE Reusable Balloon Cluster Kit: Blue (550-BL)
- EZ LINE Replacement Flat Top Flag Only: Sales Event (573-SE)
- EZ LINE Replacement Swooper Flag: Blow Out Sale (831-BOS)
- EZ LINE Replacement Swooper Flag: Open (831-OPEN)
- EZ LINE Replacement Swooper Flag: Hot Buys (831-HB)
- FLAGZONE Durawavez Nylon Outdoor Flag, Iowa, 3 Ft. x 5 Ft. (2142051)
- Ez Line Flags