Shop All Flags
Ez Line
Complete Two-Piece Reusable Balloon Kit: Jeep
Mfr # 529-JE
Zoro # G5215888
product price: $23.99
/ea
$23.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
Description
Finally, A Great New Way to eliminate the cost of helium and short term latex balloons! This reuseable, unique plastic & flexible fiberglass invention allows Reusable Balloons filled with only air to fly at the same height of 30". Think of the money and hassles you will save by eliminating the use of helium and replacing popped or deflated latex balloons. This kit includes a reuseable inflatible balloon (20 inches in diameter) made out of PVC vinyl and a unique plastic & flexible fiberglass window clip stick 30 inches tall plus an Adapter Clip that firmly holders the Reusable Balloon. The pole & balloon cup are 30" tall. The Balloon Holder attaches to a vehicle's window via a window clip. Window clip and the pole are two separate pieces, allowing the pole to be removed from a vehicle while the window clip remains in place at the top of the rolled up window. Please note that while this product can be used anytime of the year it is still sensitive to air density. Here are some suggestions to keep your Reusable Balloons looking their best. In warmer weather make sure that you are only filling up the balloons to about 85%. This will allow the air in the balloon to expand in the heat. If over inflated and put in extreme heat the balloon might burst. In colder weather air in the Balloons will contract causing the balloon to deflate a little. Filling the balloon all the way might help it stay inflated. Slight deflation does not mean the Balloon is defective. Keeping the Reusable Balloon inflated in a controlled climate (such as an office) is a good way to test the Balloon.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement For FISHER PRICE 39005743 (3900-5743)
- THE OUTDOOR PLUS 60 Rectangular Coronado Fire Pit - Corten Steel - Match Lit - Liquid Propane (OPT-CORCS60-LP)
- PARKER Female Hose Bib, 1/4 In, Low-Lead Brass (L66PLNGHSV-4-12)
- OREGON Chisel Chain, 18", .325 Pitch, 72 Drv Links (Q72)
- EZ LINE Replacement Swooper Flag: Managers Special (831-MS)
- EZ LINE Replacement Swooper Flag: Jeep (831-JEEP)
- EZ LINE Replacement Swooper Flag: Used Cars-Blue (831-UCB)
- EZ LINE Replacement Swooper Flag: Trucks-Red (831-TR)
- EZ LINE Replacement Swooper Flag: Stop Save Now (831-SSN)
- EZ LINE Reusable Balloon Cluster Kit: Special (550-SP)
- GLOBAL FLAGS UNLIMITED We Finance Message Flag 3'x5' Vertical Flag (204622)
- Ez Line Flags