Shop All Appliance Parts
Ez Foil
EZ Foil 6806004 5 x 9 in. Loaf Pan - Silver; Pack of 12
Mfr # 6806004
Zoro # G403869690
$45.59
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Ez Foil
- MFR # 6806004
- Zoro # G403869690
- UPC # 70485919432
- Country of Origin Unknown
- Category Appliance Parts
Description
5 x 9 in. Loaf Pan
Our products are assured for high quality and standard. Our products are designed with the up to date designs and creativity. We always work towards to fulfill the requirements of our end users.
Features- Made from the highest quality materials
- Pack of 12
- Width: 5 in.
- Length: 9 in.
- Color: Silver
- Depth: 3 in.
- Material: Aluminum Foil
- Country of Origin: United States of America
- Weight: 1.4 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HAPCO-ELMAR R1520WAL-Essential Ice Bucket Lid For R1500, Walnut, PK 36 (R1520WAL)
- COMPONENT HARDWARE Fastener, Wall , Std, Wing-It2 (GBWME40)
- ALLPOINTS Flush Bushing 3/4 X 1/2 (261153)
- MISC HARDWARE Controller (XR02CX4N4F1WAS)
- ZUMEX Set Wheel With Brake Podium In (S3320040-01)
- DEFLECTO Spring Clamp, 4 In (2540)
- WHIRLPOOL Thermistor (12002355)
- BERGEN INDUSTRIES Appliance Power Cord 6FT.4-Wire Oven Ra (R628206)
- WHIRLPOOL Gladiator Wire Basket, 35 Lb Capacity, Steel, Graphite (GAWU18BKBH)
- CISSELL BELT V 4L-580 (TU3395)
- CROWN STEAM Check Valve (5808-1)
- Ez Foil Appliance Parts