Shop All Toilet Repair Parts
Ez-Flo Eastman
Toilet Tank Bolt, PK10
Mfr # 40043GR
Zoro # G8303297
product price: $22.39
/pk 10, $2.24/ea
$22.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fits Brand EZ-FLO
- Material Brass
- Size 5/16 in x 3 in
- Color Brass
- Finish Brass
Product Information
- Brand Ez-Flo Eastman
- MFR # 40043GR
- Zoro # G8303297
- UPC # 091712045106
- Country of Origin China
- Category Toilet Repair Parts
Dimensions
Size | 5/16 in x 3 in |
Details
Fits Brand | EZ-FLO |
Material | Brass |
Color | Brass |
Finish | Brass |
For Use With | Toilet Tank to Bowl |
Includes | Nuts and Washers |
Item | Toilet Tank Bolt |
Description
Toilet Tank Bolt, Package Quantity 10
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DANCO Faucet Stem 3J-4H/C Streamway (16015B)
- PFISTER Pfister Conn Clip Fwkp-400/ (950-2660)
- LEGEND VALVE 1/2" R673 IPS SILLCOCK (107-574)
- PARKER 1/4" Compression Thread Size x 1/2" Tub Size Male Connector (P8MC4)
- EZ-FLO EASTMAN Toiler Tank Bolt, PK10 (40047GR)
- EZ-FLO EASTMAN Toilet Close Bolt, PK10 (40018GR)
- EZ-FLO EASTMAN PVC Blue Flapper, PK5 (48550GR)
- EZ-FLO EASTMAN Closet Spud, EA1 (40135)
- EZ-FLO EASTMAN Brass Arm, PK5 (40063GR)
- EZ-FLO EASTMAN Dshwshr Bracket Set (41016PK)
- KISSLER Hot Faucet Stem, Low Lead Brass (P10104W)
- Ez-Flo Eastman Toilet Repair Parts