Shop All Toilet Repair Parts
Ez-Flo Eastman
Toilet Close Bolt, PK10
Mfr # 40021GR
Zoro # G8303157
original price:
$11.45
4% off
new price: $10.89
/pk 10, $1.09/ea
$10.89
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Fits Brand EZ-FLO
- Material Brass
- Size 1/4 in x 2 1/4 in
- Color Brass
- Finish Brass, Nickel-Plated
Product Information
- Brand Ez-Flo Eastman
- MFR # 40021GR
- Zoro # G8303157
- UPC # 091712044765
- Country of Origin China
- Category Toilet Repair Parts
Dimensions
Size | 1/4 in x 2 1/4 in |
Details
Fits Brand | EZ-FLO |
Material | Brass |
Color | Brass |
Finish | Brass, Nickel-Plated |
For Use With | Toilets |
Includes | (2) Plastic Captive Washers, (4) Nickel-Plated Open-End Nuts, (4) Nickel-Plated Washers |
Item | Toilet Close Bolt |
Description
Toilet Close Bolt, Package Quantity 10
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EVERFLOW 1/2" Flare 90° Elbow Pipe Fitting; Brass (F55-12)
- ZORO SELECT 3/8" x 1-1/2" Black Pipe Nipple Sch 40 (5P634)
- ZORO SELECT PVC Reducing Coupling, FNPT x FNPT, 1 1/2 in x 1 in Pipe Size (830-211)
- FEBCO Rubber Parts Kit, 1-1/2 to 2 In (905112)
- EZ-FLO EASTMAN PVC Blue Flapper, PK5 (48550GR)
- EZ-FLO EASTMAN Toilet Tank Bolt, PK10 (40043GR)
- EZ-FLO EASTMAN Toiler Tank Bolt, PK10 (40047GR)
- EZ-FLO EASTMAN Toilet Close Bolt, PK10 (40018GR)
- EZ-FLO EASTMAN Brass Arm, PK5 (40063GR)
- EZ-FLO EASTMAN Closet Spud, EA1 (40131)
- ZURN Closet Rebuild Kit, For Toilets, Urinals (P6000-ECR-PWS-RK)
- Ez-Flo Eastman Toilet Repair Parts