Shop All Shower Heads
Ez-Flo Eastman
Shower Head, Primary Plastic Material
Mfr # 15011
Zoro # G4823539
original price:
$6.49
39% off
$3.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material ABS
- Flow Rate 2.0 gpm
- Width 2"
- Height 2"
- ADA Compliant No
Product Information
- Brand Ez-Flo Eastman
- MFR # 15011
- Zoro # G4823539
- UPC # 091712009306
- Country of Origin Taiwan, Province of China
- Category Shower Heads
Dimensions
Width | 2" |
Height | 2" |
Face Dia. | 2" |
Depth | 3" |
Manufacturers Warranty Length | 1 yr |
Connection Size | 1/2 in |
Fixed Showerhead Width | 2 in |
Description
Showerhead, ADA Compliance No, Non CEC Compliant, Connection Size 1/2 in, FNPT, Circle, Fixed Showerhead Flow Rate 2 gpm, Fixed Showerhead Thickness 2 in, Fixed Showerhead Width 2 in, Ligature Resistant No, Manufacturers Warranty Length 1 yr, Ez-Flo, 1/2 in FIP, Showerhead Function Single, ABS Plastic, Showerhead Shape Cylinder, Showerhead Spray Pattern Regular, Wall Mounted, Chrome
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CO, FL, HI, ME, NY, OR, WA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT CPVC Cap, Schedule 80, 1-1/4" Pipe Size, FNPT (9848-012)
- MOEN Gilmour 2H Cs Srn (84755SRN)
- DIXON TBolt Clamp, SS, Bolt, 3.766", 4.062" (STBC400)
- ZORO SELECT Red Brass Coupling, FNPT, 1-1/4" Pipe Size (1VFE6)
- EZ-FLO EASTMAN Shower Head, Primary Plastic Material (15014)
- EZ-FLO EASTMAN Shower Head, Primary Plastic Material (15010)
- EZ-FLO EASTMAN Shower Head, Primary Metal Material (15017)
- EZ-FLO EASTMAN Shower Head, Primary Plastic Material (15001)
- EZ-FLO EASTMAN Shower Head, Primary Metal Material (15013)
- EZ-FLO EASTMAN Shower Head, Primary Metal Material (15023)
- KISSLER wall, Shower Head, Chrome Plated, Wall (776-0080)
- Ez-Flo Eastman Bathtub Faucets & Accessories