Shop All Shower Heads
Ez-Flo Eastman
Shower Head, Chrome, Wall
Mfr # 15111
Zoro # G4874611
original price:
$64.48
55% off
new price: $28.99
/ea
$28.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features Rainshower, Self Cleaning Spary Tips
- Material Brass
- Flow Rate 2.5 gpm
- Mounting Type Wall
- ADA Compliant No
Product Information
- Brand Ez-Flo Eastman
- MFR # 15111
- Zoro # G4874611
- UPC # 091712151111
- Country of Origin Taiwan, Province of China
- Category Shower Heads
Dimensions
Height | 3" |
Width | 5.2" |
Depth | 5.2" |
Face Dia. | 5-1/2" |
Manufacturers Warranty Length | 1 yr |
Connection Size | 1/2 in |
Fixed Showerhead Width | 5 1/2 in |
Description
Showerhead, ADA Compliance No, Non CEC Compliant, Connection Size 1/2 in, FNPT, Circle, Fixed Showerhead Flow Rate 2.5 gpm, Fixed Showerhead Thickness 2 in, Fixed Showerhead Width 5 1/2 in, Ligature Resistant No, Manufacturers Warranty Length 1 yr, Ez-Flo, 1/2 in FIP, Showerhead Function Single, Brass, Showerhead Shape Flat Circle, Showerhead Spray Pattern Rain, Wall Mounted, Chrome
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: AZ, CO, DC, FL, HI, IL, MA, MD, ME, NJ, NV, NY, OR, RI, UT, VT, WA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AQUATROL Safety Relief Valve, 1-1/4 x 1-1/2,150psi (89D2A1M2K1-150)
- BLACK SWAN PTFE Tape-Yellow-Gas Line-China3/4"X520" (02142)
- ZORO SELECT 2" Steel Merchant Coupling Class 150 (71108)
- AMERICAN STANDARD Diverter -Town Square (A953929-0070A)
- EZ-FLO EASTMAN Shower Head, Primary Plastic Material (15038)
- EZ-FLO EASTMAN Shower Head, Primary Metal Material (15017)
- EZ-FLO EASTMAN Shower Head, Primary Plastic Material (15010)
- EZ-FLO EASTMAN Shower Head, Primary Plastic Material (15004)
- EZ-FLO EASTMAN Shower Head, Primary Plastic Material (15011)
- EZ-FLO EASTMAN Shower Head, Primary Plastic Material (15001)
- SPEAKMAN Anystream Filtered 3-Spray Polished Chrome Low Flow Shower Head 2.0 GPM (SR-2005-HBF-E2)
- Ez-Flo Eastman Bathtub Faucets & Accessories