Shop All Bathroom Sink Faucets
Ez-Flo Eastman
Manual 4" Mount, 3 Hole Bathroom Faucet
Mfr # 10372
Zoro # G4796771
product price: $53.79
/ea
$53.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Faucet Operation Manual
- Mounting Hole Center to Center 4"
- Number of Holes 3
- ADA Compliant Yes
- Flow Rate 1.5 gpm
Product Information
- Brand Ez-Flo Eastman
- MFR # 10372
- Zoro # G4796771
- UPC # 091712103721
- Country of Origin China
- Category Bathroom Sink Faucets
Dimensions
Spout Length | 4 1/2 in |
Manufacturers Warranty Length | Lifetime Limited |
Height | 3" |
Water Inlet Connection Size | 1/2 in |
Spout Height | 3 in |
Description
Item Mid Arc Bathroom Faucet
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARKER PLASTIC ELBOW (W8ME8)
- AMERICAN STANDARD Afwall Millennium Flowise, Bs, 1.1 to 1.6 gpf, Flushometer, Wall Mount, Elongated, White (2634.101.020)
- WEATHERHEAD Needle Valve, Angled, Brass, 1/8 x 5/16 In. (A655)
- ZORO SELECT 3/4" x 5-1/2" Black Pipe Nipple Sch 40 (5P676)
- EZ-FLO EASTMAN Manual 4" Mount, 2 Hole Bathroom Faucet (10252)
- EZ-FLO EASTMAN Manual 4" Mount, 2 Hole Bathroom Faucet (10256N)
- EZ-FLO EASTMAN Manual 4" Mount, 2 Hole Bathroom Faucet (10191)
- EZ-FLO EASTMAN Manual 8" Mount, 3 Hole Bathroom Faucet (ez-10192)
- EZ-FLO EASTMAN Manual 8" Mount, 3 Hole Bathroom Faucet (10193)
- EZ-FLO EASTMAN Manual 4" Mount, 2 Hole Bathroom Faucet (10190)
- PFISTER Single Handle 2 Hole Contempra Shower Trim, Brushed Gold, Brushed Gold (LG89-7NCBG)
- Ez-Flo Eastman Bathroom Sink Faucets