Shop All Keyed Entry Door Knobs
Ez-Flo Eastman
Knob Lockset, Mechanical, Cylindrical
Mfr # 57794
Zoro # G9462743
product price: $15.95
/ea
$15.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Backset 2-3/8 in or 2-3/4 in
- Electrical/Mechanical Mechanical
- For Use With Residential/Light Commercial Applications
- Includes Mounting hardware
- Key Type Different
Product Information
- Brand Ez-Flo Eastman
- MFR # 57794
- Zoro # G9462743
- UPC # 091712021230
- Country of Origin China
- Category Keyed Entry Door Knobs
Description
Mechanical, Knob, Cylindrical, Lockset Function Entrance/Office, Lockset Grade 3, Tulip Style, Satin Nickel Lockset Finish, Keyway Type Kwikset KW1, Key Type Different, ADA Compliant No, Lockset Fire Rating Not Rated, Backset 2-3/8 in or 2-3/4 in, Ligature Resistant No, For Use With Residential/Light Commercial Applications, Includes Mounting Hardware, Item Knob Lockset, Key Material Metal, Knob Material Steel, Location Type Multi-Family, Lockset Performance Strength Standard Duty
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SARTODOORS Double Barn Interior Door, 64" x 80", Black (QUADRO4002DB-BLK-64)
- ARROW LOCK Rim Exit Device, Aluminum, 36inW, Grade 1 (S1250F AL)
- PROSOURCE Glide Swivel Chair 7/8In Brass (FE-51144-PS)
- EKENA MILLWORK Standard Grayson Rosette with Beveled Edge, 8"W x 8"H x 1/2"P (ROSP080X080X050GRY01)
- EZ-FLO EASTMAN Knob Lockset, Mechanical, Cylindrical (57842)
- EZ-FLO EASTMAN Knob Lockset, Mechanical, Cylindrical (57866)
- EZ-FLO EASTMAN Knob Lockset, Mechanical, Cylindrical (57798)
- BALDWIN ESTATE Entry Door Knobs Oil Rubbed Bronze (5215.102.ENTR)
- MASTER LOCK Knob Lockset, Tulip Style, Satin Nickel (TUC0615KA4)
- KWIKSET Combo Keyed Entry Tylo Knob with Single Cylinder Deadbolt SmartKey with RCAL Latch and RCS Strike (690T-5S)
- BRINKS COMMERCIAL Matte Black Knob and Deadbolt Set 2 in (BC40106)
- Ez-Flo Eastman Keyed Entry Door Knobs