Shop All Dummy Door Knobs
Ez-Flo Eastman
Knob Lockset, Mechanical, Cylindrical
Mfr # 57793
Zoro # G9462682
product price: $5.19
/ea
$5.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Backset 2-3/8 in or 2-3/4 in
- Electrical/Mechanical Mechanical
- For Use With Residential/Light Commercial Applications
- Includes Mounting hardware
- Key Type Not Keyed
Product Information
- Brand Ez-Flo Eastman
- MFR # 57793
- Zoro # G9462682
- UPC # 091712021223
- Country of Origin China
- Category Dummy Door Knobs
Description
Mechanical, Knob, Cylindrical, Lockset Function Dummy, Lockset Grade 3, Tulip Style, Satin Chrome Lockset Finish, Keyway Type None, Key Type Not Keyed, ADA Compliant No, Lockset Fire Rating Not Rated, Backset 2-3/8 in or 2-3/4 in, Ligature Resistant No, For Use With Residential/Light Commercial Applications, Includes Mounting Hardware, Item Knob Lockset, Knob Material Steel, Location Type Multi-Family, Lockset Performance Strength Standard Duty, Number of Keys 0, Pins 0
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HARDWARE RESOURCES 5" "No Wiggle" Utensil Bin Soft-close Base Cabinet Pullout, Pre-Assembled (UBPO-5SC)
- GENESIS 12 Inch Drawer Slide Locks In & Out (ADS 7650-12 RH)
- PALMETTO PACKING Packing Seal, 1/2 Sq In., 5 Ft (1359)
- SURE-LOC HARDWARE Sure-Loc Hardware Modern Square Deadbolt, Satin Brass (DB201-SMD SB)
- EZ-FLO EASTMAN Knob Lockset, Mechanical, Cylindrical (57797)
- EZ-FLO EASTMAN Knob Lockset, Mechanical, Cylindrical (57845)
- EZ-FLO EASTMAN Knob Lockset, Mechanical, Cylindrical (57841)
- EZ-FLO EASTMAN Knob Lockset, Mechanical, Cylindrical (57785)
- SCHLAGE Matte Black Dummy Knob Lockset, Georgian (F170 GEO 622)
- SURE-LOC HARDWARE Sure-Loc Hardware Bergen Round Dummy Knobset, Satin Brass (BG100 SB)
- COPPER CREEK Egg Knob 1/2 Dummy Function, Satin Stainless (EK2090SS)
- Ez-Flo Eastman Door Knob Locksets