Shop All Dummy Door Handles
Ez-Flo Eastman
Door Lever Lockset, Mechanical, Dummy
Mfr # 57853
Zoro # G9463157
product price: $8.19
/ea
$8.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Backset 2-3/8 in or 2-3/4 in
- Electrical/Mechanical Mechanical
- For Use With various Door Types
- Includes Hardware
- Key Type Not Keyed
Product Information
- Brand Ez-Flo Eastman
- MFR # 57853
- Zoro # G9463157
- UPC # 091712021421
- Country of Origin China
- Category Dummy Door Handles
Description
Mechanical, Lever, Cylindrical, Lockset Function Dummy, Lockset Grade 3, Style Straight, Lockset Finish Satin Nickel, Keyway Type None, Key Type Not Keyed, ADA Compliant Yes, Lockset Fire Rating Not Rated, Backset 2-3/8 in or 2-3/4 in, Ligature Resistant No, For Use With Various Door Types, Includes Hardware, Item Door Lever Lockset, Key Material Keys Not Included (Lock Is Keyless), Location Type Multi-Family, Lockset Performance Strength Standard Duty, Number of Keys 0
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BEST Satin Chrome EZ 9KZ37DV15KPSTK626 (9KZ37DV15KPSTK626)
- KIPP Spring Plunger Heavy Spring Force D=3/8-16 L=19, Steel, Comp: Ball Steel (K0309.2A4)
- RICHELIEU HARDWARE 1 13/32 in (36 mm) Brushed Nickel Eclectic Cabinet Knob (BP220936195)
- ZORO SELECT Freeze Plug, 1-3/4 In Cup, PK10 (6AJU6)
- EZ-FLO EASTMAN Door Lever Lockset, Mechanical, Dummy (57849)
- EZ-FLO EASTMAN Door Lever Lockset, Mechanical, Dummy (57857)
- SCHLAGE Antique Bronze Dummy Lever Lockset, Accent/Camelot, Right Hand (F170 ACC 716 CAM RH)
- HAGER Single Dummy Trim, Withnell Lever, Satin Chrome (2517 WTN US26D)
- BALDWIN Reserve Satin Nickel Door Levers (HD.TUB.L.TSR.150)
- BALDWIN ESTATE Full Dummy Door Levers Oil Rubbed Bronze (5452V.102.FD)
- KWIKSET Lido Half Dummy Lever, Venetian Bronze (788LLRH-11P)
- Ez-Flo Eastman Door Lever Locksets