Shop All CD, DVD, and USB Duplicators
Ez Dupe
DVD/CD Duplicator, GS, 7 target
Mfr # GS7DVD
Zoro # G2418096
Free Shipping & Returns
$717.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series Gold Series
- Capacity 7 Target DVD Duplication
- Depth 18 in
- Includes (7) DVD +/-RW Writers, DVD-ROM Drive
- Interface Sata
Product Information
- Brand Ez Dupe
- MFR # GS7DVD
- Zoro # G2418096
- UPC # 739410401175
- Country of Origin United States
- Category CD, DVD, and USB Duplicators
Dimensions
Depth | 18 in |
Width | 7 in |
Height | 18 in |
Overall Depth | 18 in |
Overall Height | 18 in |
Overall Width | 7 in |
Details
Item | DVD/CD Duplicator |
Series | Gold Series |
Capacity | 7 Target DVD Duplication |
Includes | (7) DVD +/-RW Writers, DVD-ROM Drive |
Interface | Sata |
Operating Temp. | 41 Degrees to 95 Degrees F |
Maximum Read Speed | 24X DVD - 52X CD |
Maximum Write Speed | DVD-R 24X - CD-R 52X |
Compatible With | DVD-ROM, DVD +/-RDVD-Video DVD +/-RW, DVD +/-R DL, CD-DA, CD-ROM Mode 1, CD-ROM XA Mode 2, Multi Session Photo CD, CD-I, Cideo CD, CD Extra |
Standards | CE, FCC, RoHS |
Product Type | CD/DVD Duplicator |
Operating Temperature - Maximum | 113 Degrees F |
Operating Temperature - Minimum | 41 Degrees F |
Write Speed - Maximum | CD-R 52X, DVD+/-R 24X |
Read Speed - Maximum | 24X DVD, 56X CD |
Compatible Media Formats | CD Extra, CD-DA, CD-I, CD-R, CD-ROM, CD-ROM XA, CD-RW, DVD-R, DVD-ROM, DVD-RW, DVD-Video, DVD+R, DVD+RW, Multi-Session Photo CDTM, Video CD |
Description
DVD/CD Duplicator, Gold Series, Capacity 7 Target DVD Duplication, Compatible With DVD-ROM, DVD +/-RDVD-Video DVD +/-RW, DVD +/-R DL, CD-DA, CD-ROM Mode 1, CD-ROM XA Mode 2, Multi Session Photo CD, CD-I, Cideo CD, CD Extra, Sata Interface, Maximum Read Speed 24X DVD - 52X CD, Maximum Write Speed DVD-R 24X - CD-R 52X, Operating Temp. 41 Degrees to 95 Degrees F, Height 18 in, Width 7 in, Depth 18 in, Standards CE, FCC, RoHS, Includes (7) DVD +/-RW Writers, DVD-ROM Drive
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPECO TECHNOLOGIES PA Weatherproof Alarm Siren, 30W, 8 ohm (SA15RP)
- MIGHTY MAX BATTERY 12V 7AH Sealed Lead Acid (SLA) Battery for GP1272 F2 GP 1272 (ML7-121911111111011111111)
- EXELL BATTERY AA 1.2V 1000mAh Flat Top Rechargeable Battery for DIY, Radios, Power Packs (EBC-308-0)
- OMNICEL ER14335 3.6V 1.65Ah 2/3AA Lithium Button Top Battery (ER14335/S)
- EZ DUPE Media Mirror, 2-Copy Duplicator (MM02PIB)
- EZ DUPE DVD/CD Duplicator, Gold Series, 5-Copy (GS05DVDB)
- EZ DUPE SD/Micro SD, 15-Target Duplicator (EZDSDMSD15T)
- EZ DUPE DVD/CD Duplicator, Rackmount, 5-Copy (RK5TDVDB)
- SANOXY USB 2.0 Slim External DVD ROM CD-RW Combo Portable Drive BLACK (SANOXY-CD-DVD-COMBO-BK)
- LG ELECTRONICS 14X SATA Blu-ray Internal Rewriter w/3D Playback & M-DISC, Bulk (Black) (WH14NS40)
- ASUS /BLK/G/AS 16X External Blu-ray Writer (Black), Retail (BW-16D1X-U)
- Ez Dupe CD, DVD, and USB Duplicators