Shop All Tablecloths & Runners
Ez Clip By Fastenation
Table Cloth Clip, Rigid PVC, PK100
Mfr # EZTCC
Zoro # G5022586
$44.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thickness 3/4 in to 1 in
- Width 2 1/2 in
- Color Clear
- Material Rigid PVC
- Product Type Table Cloth Clip
Product Information
- Brand Ez Clip By Fastenation
- MFR # EZTCC
- Zoro # G5022586
- Country of Origin United States
- Category Tablecloths & Runners
Dimensions
Width | 2 1/2 in |
Overall Width | 2 1/2 in |
Details
Item | Table Cloth Clips |
Thickness | 3/4 in to 1 in |
Color | Clear |
Material | Rigid PVC |
Product Type | Table Cloth Clip |
Maximum Compatible Table Thickness | 1 in |
Description
Table Cloth Clips, Product Type Table Cloth Clip, Color Clear, Material Resin, Maximum Compatible Table Thickness 1 in, Overall Width 2 1/2 in, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALLPOINTS Contactor 2P 40/50A 120V (441612)
- HERSHEYS KISSES and HUGS Family Pack Assortment, 15.6 oz Bag, PK3 (12922)
- HATCO Element, Ceramic - 120V 750W (02.07.001.00)
- DIXIE Medium-Weight Polypropylene Plas, PK1000 (CMP21C)
- EZ CLIP BY FASTENATION Table Cloth Clip, Rigid PVC, PK250 (EZTCC)
- EZ CLIP BY FASTENATION Table Skirting Clip, Poly, PK250 (EZCLIP)
- EZ CLIP BY FASTENATION Table Skirting Clip, Poly, PK100 (EZCLIP)
- AMERCAREROYAL Lace Doilies, Round, 8 in., White, 5000PK (LD8)
- NATIONAL PUBLIC SEATING Stage Box Pleat Skirting, 32"H x 96"L, Black (SB32-96-10)
- TOUCH OF COLOR Cobalt Blue Octy Round Tablecloth, 82", 12PK (923147)
- SINOBRITE Sinobrite H8139-FF Cocoa Lace Round Doily; 24 in. (H8139/FF(024))
- Ez Clip By Fastenation Tablecloths & Runners