Shop All Hollow Wall Anchors
Ez Ancor
E-Z Ancor Screw Anchor, 1-1/4" L, 4 PK
Mfr # 29503
Zoro # G609101518
product price: $6.29
/pk 4, $1.57/ea
Sold in multiples of 2 for $12.58
$12.58
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Phillips Drive
- Compatible Material Drywall
- Anchor Length 1-1/4"
- Sub-Brand E-Z Ancor
Product Information
- Brand Ez Ancor
- MFR # 29503
- Zoro # G609101518
- UPC # 92097295032
- Country of Origin Taiwan, Province of China
- Category Hollow Wall Anchors
Dimensions
Anchor Length | 1-1/4" |
Details
Item | Screw Anchor |
Compatible Material | Drywall |
Sub-Brand | E-Z Ancor |
Drive Type | Phillips |
Description
DRYWALL ANCHORS #7
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Hex Nut, 1/2"-13, Steel, Grade 5, Black Oxide, 7/16 in Ht, 550 PK (B01100.050.0001)
- ZORO SELECT Grade 8, 5/8"-11 Flange Bolt, Black Phosphate Steel, 1-1/4 in L, 10 PK (U04132.062.0125)
- ZORO SELECT Flat Washer, Fits Bolt Size #0 , Steel Zinc Plated Finish, 100 PK (U38400.006.0001)
- MIDWEST FASTENER Class 10.9, M10-1.50 Hex Head Cap Screw, Plain Steel, 160 mm L, 2 PK (39125)
- EZ ANCOR Twist-N-Lock Screw Anchor, 1-1/2" L, Nylon, 50 PK (25310)
- EZ ANCOR E-Z Ancor Screw Anchor, 1-1/4" L, Nylon (11353)
- EZ ANCOR E-Z Ancor Screw Anchor, 1-1/4" L, Nylon, 20 PK (25210)
- TOGGLER SnapToggle Toggle Bolt, 2-1/2" L, 25 PK (50204)
- HILLMAN Toggle Bolt, 1/8" L, Nylon, 5 PK (41412)
- L.H. DOTTIE L.H. Dottie #8 Nylon Toggle Anchor Kit w/ Pan Head Combo Head Screws (Tuff Pack) (NTK14LTP)
- WINGITS MASTER Anchor Super Duty Not Applicable Tension Strength, 3-1/2" L, Plastic, 6 PK (RC-MAWSD35-6)
- Ez Ancor Hollow Wall Anchors