Shop All Door Ramps
Ez-Access
Transitions Rubber Mat Threshold Ramp - 24inL x 48inW - 850 Lb. Cap.
Mfr # TMEM 2.5-1
Zoro # G108415673
Free Shipping & Returns
$297.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Ez-Access
- MFR # TMEM 2.5-1
- Zoro # G108415673
- UPC # 48396002505
- Country of Origin United States
- Category Door Ramps
Description
Ez-access transitions rubber mat threshold ramp - 24inl x 48inw - 850 lb. Cap. designed for doorways and raised landings, the rubber threshold ramp can be used by itself or in a pair to make entry and/or exit convenient and safe. The ramp simply sits against the doorsill inside or outside to provide a smooth ground to sill transition and is especially practical for sliding glass doors because it does not interfere with the door track. its 2-1/2 inch height can easily be trimmed for lower heights and narrower widths to fit any entrance or threshold. The ramp is fully portable and the standard width is 48-inches for wider entrances, simply place two mats side-by side. Optional components are available to reach heights greater than 2-1/2 inches
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BEST Interchangeable Core, Keyway Type TE (1C7TE1626)
- ROCKWOOD Dome Door Stop, Floor Mount (441CU.3)
- ZORO SELECT Ext Spring, Utility, Steel, 1 1/4 OAL, PK12 (1MZY1)
- PRIMELINE TOOLS Pocket Door Lock/Pull, 3-3/4" L (N 7239)
- EZ-ACCESS SUITCASE Triplefold Ramp TFAS07- 7'L x 29-1/2inW - 800 Lb. Capacity (SUITCASE TFAS07)
- EZ-ACCESS Transitions Modular Entry Ramp 1in - 6-1/2inL x 34inW - 700 Lb. Cap. (TMER 1)
- EZ-ACCESS SUITCASE Singlefold Ramp SFAS04 - 4'L x 29-1/2inW - 800 Lb. Capacity (SUITCASE SFAS04)
- EZ-ACCESS SUITCASE Singlefold Ramp SFAS05 - 5'L x 29-1/2inW - 800 Lb. Capacity (SUITCASE SFAS05)
- EZ-ACCESS SUITCASE Triplefold Ramp TFAS08 - 8'L x 29-1/2inW - 800 Lb. Capacity (SUITCASE TFAS08)
- SAFEPATH PRODUCTS ADA Ramp, 1-1/8" H, 12-1/4" L, 42" W, Brn (BHR1110NB)
- SAFEPATH PRODUCTS ADA Ramp, 1-1/8" H, 12-1/4" L, 42" W, Brz (BHR1110AB)
- Ez-Access Door Accessories