Shop All Door Ramps
Ez-Access
SUITCASE Triplefold Ramp TFAS07- 7'L x 29-1/2inW - 800 Lb. Capacity
Mfr # SUITCASE TFAS07
Zoro # G208415665
product price: $687.99
/ea
Free Shipping & Returns
$687.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Ez-Access
- MFR # SUITCASE TFAS07
- Zoro # G208415665
- UPC # 48396237518
- Country of Origin United States
- Category Door Ramps
Description
Ez-access suitcase trifold triplefold ramp - 7'l x 29-1/2inw 800 lb. Capacity this ramp, with its unique 3-fold design, offers the length required for wheelchairs and scooters to easily access steps, vehicles, and raised landings. The ramp is designed to be used and carried as a set, or if desired, can be quickly separated into two individual sections, making it even easier to use, carry, and store. By simply removing two hinge pins, the ramp quickly separates into two lightweight halves, each with their own carrying handle. The durable, interlocking hinge provides smoother operation and reduced pinch points. Ramp features an applied high-quality slip-resistant tread and a self-adjusting bottom transition plate for easy conversion from ramp to ground. Unfolds to a 29-1/2in wide platform. Manufactured of welded aircraft-grade aluminum. Features an 800 pound weight capacity and three-year limited warranty.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BALDWIN ESTATE Passage Latches Oil Rubbed Bronze (5510.102)
- PEMKO Double Door Weatherstrip, Vinyl, 5/8 in. (GG355DV96)
- KABA ILCORP ILCO Lockset Key Blank (IN35)
- APOLLO TILE Antiek 3.94 in. x 3.94 in. Glossy Green Ceramic Square Wall and Floor Tile 5.39 sq. ft./case, 50PK (MOD88CEL44A)
- EZ-ACCESS SUITCASE Singlefold Ramp SFAS04 - 4'L x 29-1/2inW - 800 Lb. Capacity (SUITCASE SFAS04)
- EZ-ACCESS Transitions Modular Entry Ramp 1in - 6-1/2inL x 34inW - 700 Lb. Cap. (TMER 1)
- EZ-ACCESS SUITCASE Triplefold Ramp TFAS08 - 8'L x 29-1/2inW - 800 Lb. Capacity (SUITCASE TFAS08)
- EZ-ACCESS Transitions Rubber Mat Threshold Ramp - 24inL x 48inW - 850 Lb. Cap. (TMEM 2.5-1)
- EZ-ACCESS SUITCASE Singlefold Ramp SFAS05 - 5'L x 29-1/2inW - 800 Lb. Capacity (SUITCASE SFAS05)
- SAFEPATH PRODUCTS ADA Ramp, 1-1/8" H, 12-1/4" L, 42" W, Brn (BHR1111DC)
- NATIONAL GUARD ADA Ramp, Aluminum, 4 x 72 In (654-72)
- Ez-Access Door Ramps