Shop All Hand Held Punches
Exxo
5-Piece Long Drive Pin Punch Set
Mfr # 0026
Zoro # G302174376
original price:
$28.34
24% off
new price: $21.29
/ea
$21.29
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Length (In.) 5.35 in
- Material Heavy duty metal
- Includes 5 punches 1/8”, 3/16”, 1/4”, 5/16” and 3/8” and a storage pouch
- Depth .83 in
- Width 9.41 in
Product Information
- Brand Exxo
- MFR # 0026
- Zoro # G302174376
- UPC # 8905130046664
- Country of Origin India
- Category Hand Held Punches
Dimensions
Length (In.) | 5.35 in |
Depth | .83 in |
Width | 9.41 in |
Details
Material | Heavy duty metal |
Includes | 5 punches 1/8”, 3/16”, 1/4”, 5/16” and 3/8” and a storage pouch |
Description
5-Piece Long Drive Pin Punch Set | 8 Inches |1/8”, 3/16”, 1/4”, 5/16” and 3/8” | Includes Storage Pouch | for Pin Removal . HIGH QUALITY hardened Heat-treated steel with knurled handles
- •These punches can be used to drive fasteners like nails, screws and dowels into leather, metal and other materials. They can make holes or indentations. They are best for a machinist, hobbyist, automotive, construction and other workers.
- •High Quality - Built with durability in mind, these hole pins are constructed with heavy duty metal for increased wear resistance and optimal tool life. This tool kit comes with a convenient organizer that can be stored in a toolbox.
- •Our premium drive pin punch kits can be used in a wide variety of applications. Ideal for an automotive tool kit, watch repair tools, jewelry repair kit and hole puncher for crafts. This set can also fix guns, small equipment or machine
- •These accessories come with a convenient storage case that keeps set together. It can snap closed when not in use and be stored in a portable tool box, on a tool bench or pegboard. Ideal for machining, DIY or home improvement work.
- •Roll pin punch set includes 5 most popular long sizes: 1/8”, 3/16”, 1/4”, 5/16” and 3/8”
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INGERSOLL-RAND Straight Die Grinder, 3/8 in NPT Female Air Inlet, 3 mm, 1/8 in Collet, Heavy Duty, 20,000 RPM (M2H200RG4)
- BON TOOL Bon 20-105 Long Handle Tool Display Rack (20-105)
- PELICAN Black Protective Case, 20.66"L x 17.2"W x 8.40"D (015500-0050-110)
- WESTWARD Tool Pouch, Tool Pouch, Brown, Leather, 8 Pockets (13T126)
- GRAY TOOLS Brass Pin Punch, 1/8 X 4'' (CB08)
- URREA Punch, 5/16" Drift (96-5/16)
- PROTO 3/8" Roll Pin Punch (J49038S2)
- WESTWARD Transfer Punch, 9/64 In Tip, 4-7/8 In L (22N790)
- HOUGEN-OGURA 7/16 in. X 5/8 in. Oblong Punch (75705)
- MAYHEW PRO Hollow Punch, Round, Steel, 24mm x 1-1/4 In (50565)
- MAYHEW â„¢ Solid Punch 1/4 in. 400 (20003)
- Exxo Hand Held Punches