Shop All Tap Wrenches
Exxo
3pc Ratchet Tap wrench set
Mfr # 0069
Zoro # G207710778
product price: $27.69
/ea
$27.69
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Finish Powder Coated
Product Information
- Brand Exxo
- MFR # 0069
- Zoro # G207710778
- UPC # 8905130070157
- Country of Origin India
- Category Tap Wrenches
Details
Finish | Powder Coated |
Description
MultiSize This convenient 3 piece tap kit consists of the most universal and standard sizes Machinists can choose from 11614, 11638 and 53212 inch tap capacity The handles range in size from 7, 9 and 11 Hand Tools A tapping wrench is multifunctional hand tool that can be used for hand tapping operations like turning taps and other small tools like hand reamers or a screw extractor The Exxo Tools Tap Wrench is a deluxe tool for any craftsman High Quality The body of our tap wrenches is made from steel metal which provides durability, wear resistance and long lasting use This wrench set works like magic when you have to make a quick adjustment or repairTempered Jaw All jaws are hardened and tempered to ensure optimum durability and tool life Tempering helps enable wrenchs to clamp tools firmly so they will not loosen The straight handle gives greater leverage when working in difficult spacesAdjustable Wrench Multitool This tapping tool set is adjustable which makes it perfect for a wide variety of applications It is intended for use with taps, reamers, faucet, spiral extractors, screw extractors and other tools
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHICAGO-LATROBE 135° Heavy-Duty Cobalt Jobber Length Drill Chicago-Latrobe 550-TN TiN HSS-CO 8% (M42) RHS/RHC Let-K (54110)
- CLE-LINE 118° Silver & Deming Drill (Metric) Cle-Line 1877M Black & Gold HSS RHS/RHC 14.00mm (C21172)
- KNIPEX Electronic Pliers, SS, Angled (78 23 125)
- YG-1 TOOL CO Carbide End Mill, Sq, 1/16, 1/8 Cut L (33554TN)
- IRWIN IRWIN INDUSTRIAL TOOL .25 in. T-Handle Ratcheting Tap Wrench (HA21101)
- DRILLCO 1/2-1-3/8 ADJ TAP & REAMER WRNCH -2000AW (2000AW7A)
- CLE-LINE Straight Tap Wrench 240 Cle-Line #0 (C67201)
- WILLIAMS Williams T-Handle Hex Driver, 5/32 x 6" (HKT-5/32)
- SURTEK TShaped Tap Wrench Handle 1 34 (123905)
- DRILL AMERICA 1/16-1/4" T-Handle Tap Wrench (DWTD328)
- WESTWARD T Handle Tap Wrench, Ratchet, 7/32-1/2 In (2CYT8)
- Exxo Tap Wrenches