Shop All Tool Chests & Cabinets
Extreme Tools
Slide Top Tool Cart, 6 Drawer, Black, 41 in W
Mfr # EX4106TCSMBBK
Zoro # G705736546
product price: $1,828.99
/ea
Item requires special delivery charges. A $200.00 per item surcharge will be applied.
$1,828.99
Free 30-Day Returns
Key Features
- Number of Drawers 6
- Width 41 in
- Tool Storage Type Included Slide Top Tool Cart
- Finish Matte
- Cabinet Handle Style Pulls
Product Information
- Brand Extreme Tools
- MFR # EX4106TCSMBBK
- Zoro # G705736546
- UPC # 817895015268
- Country of Origin China
- Category Tool Chests & Cabinets
Dimensions
Width | 41 in |
Details
Item | Slide Top Tool Cart |
Number of Drawers | 6 |
Color | Black |
Tool Storage Type Included | Slide Top Tool Cart |
Finish | Matte |
Cabinet Handle Style | Pulls |
Handle Color | Black |
Description
Extreme Tools EX Professional Series 41" 6 Drawer Stainless Steel Sliding Top Tool Cart combines the convenience of a cart with the storage capacity of a cabinet. The stainless steel top easily slides open to provide access to all your tools in the top drawer as well as the prybar/tool holders on the sides of the cart. The closed lid provides a durable stainless steel work area and still allows access to the top drawer. Patented Quick Release self-latching anodized aluminum drawer pulls keep drawers closed until you are ready to open them. Drawers use heavy-duty ball bearing slides load rated 100-200* lbs. per drawer. (*Drawers with double slides.) The cart’s corners are covered in tough, impact-resistant non-marking bumpers. Four 6” x 2” exclusive Mag Wheel lockable swivel casters allow you to easily move the tool cart in your workspace.
Here is a list of all the great features:
• Dimensions: 41.75"W x 25.75"D x 43-7/8"H
• Convenient access to tools by opening the top drawer or sliding the top lids to each side
• Top drawer storage remains accessible if lid is closed
• Convenient, built-in small parts organizer with 8 adjustable dividers made from powder-coated steel
• Quick Release self-latching powder coated aluminum drawer pulls
• 6 Big Drawers – 2 are extra deep
• Drawers use heavy-duty ball bearing slides load rated 100 – 200* lbs. per drawer
(*Drawers with double sets of slides)
• Full-width, anodized aluminum drawer pulls
• Pry bar/ tool holders and hangers on both sides of cart
• Sturdy, heavy-duty steel construction
• Secure tubular coded lock & keys
• (4) 6” x 2” Mag Wheel locking swivel casters
• PVC drawer liners included
• Powder coated upgraded handle
• Shipping weight: 337 lbs.
• Capacity: 22,967,6 cu. In. + 1,205 sq. in. top surface
Top Compartment with Top Drawer Closed: W x D x H
36.7” x 23.4” x 8.8”
Inside Drawer Dimensions: W x D x H
(2) 35.6” x 22.0” x 5.2”
(3) 35.6” x 22.0” x 2.3”
(1) 35.6” x 22.0” x 8.2”
Outside Drawer Dimensions: W x D x H
(2) 36.7” x 23.4” x 5.8”
(3) 36.7” x 23.4” x 2.9”
(1) 36.7” x 23.4” x 8.8”
Here is a list of all the great features:
• Dimensions: 41.75"W x 25.75"D x 43-7/8"H
• Convenient access to tools by opening the top drawer or sliding the top lids to each side
• Top drawer storage remains accessible if lid is closed
• Convenient, built-in small parts organizer with 8 adjustable dividers made from powder-coated steel
• Quick Release self-latching powder coated aluminum drawer pulls
• 6 Big Drawers – 2 are extra deep
• Drawers use heavy-duty ball bearing slides load rated 100 – 200* lbs. per drawer
(*Drawers with double sets of slides)
• Full-width, anodized aluminum drawer pulls
• Pry bar/ tool holders and hangers on both sides of cart
• Sturdy, heavy-duty steel construction
• Secure tubular coded lock & keys
• (4) 6” x 2” Mag Wheel locking swivel casters
• PVC drawer liners included
• Powder coated upgraded handle
• Shipping weight: 337 lbs.
• Capacity: 22,967,6 cu. In. + 1,205 sq. in. top surface
Top Compartment with Top Drawer Closed: W x D x H
36.7” x 23.4” x 8.8”
Inside Drawer Dimensions: W x D x H
(2) 35.6” x 22.0” x 5.2”
(3) 35.6” x 22.0” x 2.3”
(1) 35.6” x 22.0” x 8.2”
Outside Drawer Dimensions: W x D x H
(2) 36.7” x 23.4” x 5.8”
(3) 36.7” x 23.4” x 2.9”
(1) 36.7” x 23.4” x 8.8”
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- J.W. WINCO DIN466-M5 Knurled Nut (5NF51)
- RED DEVIL Mp Bst 3" Spackle Knife (6210TV)
- MAYHEW Pinch Bars, Pinch Point Bar, 30 In. L (75006)
- WILLIAMS 32 oz. Drilling Hammer with Safety Ring (JHW20678-TH)
- EXTREME TOOLS Slide Top Tool Cart, 6 Drawer, Blue, 41 in W (EX4106TCSBLBK)
- EXTREME TOOLS Slide Top Tool Cart, 6 Drawer, Red, 41 in W (EX4106TCSRDBK)
- EXTREME TOOLS Tool Cart, 6 Drawer, Black/Blue, 41 in W (EX4106TCBKBL)
- EXTREME TOOLS Roller Cabinet, 19 Drawer, Black/Blue, 72 in W x 25 in D (RX722519RCBKBU-X)
- EXTREME TOOLS Tool Cart, 6 Drawer, Black/Red, 41 in W (EX4106TCBKRD)
- EXTREME TOOLS Side Cabinet, 4 Drawer, Black/Chrome, 24 in W x 30 in D (EX2404SCBK)
- BETA Tool Cart, 3 Drawer, Black, Sheet Metal, 30 in W x 18 in D x 35 in H (051000609)
- Extreme Tools Tool Chests & Cabinets