Shop All Tool Chests & Cabinets
Extreme Tools
Roller Cabinet, 19 Drawer, Blue, 72 in W x 25 in D
Mfr # RX722519RCBLBK-X
Zoro # G705736508
Item requires special delivery charges. A $310.00 per item surcharge will be applied.
$3,763.99
Free 30-Day Returns
Key Features
- Number of Drawers 19
- Width 72 in
- Depth 25 in
- Cabinet Handle Style Pulls
- Handle Color Black
Product Information
- Brand Extreme Tools
- MFR # RX722519RCBLBK-X
- Zoro # G705736508
- UPC # 817895015251
- Country of Origin China
- Category Tool Chests & Cabinets
Dimensions
Width | 72 in |
Depth | 25 in |
Details
Description
Extreme Tools RX Series RX722519RC 72”W x 25”D 19 Drawer Roller Cabinet gives you a huge amount of storage as well as the features you want in a professional tool box. This huge roller cabinet features 3 extra-long drawers with additional internal support to provide strength and prevent those big drawers from warping or twisting. Patented self-latching, Quick Release drawer pulls keep drawers securely closed. Each drawer utilizes full-extension ball bearing slides that let you load 150-300* lbs. per drawer (*drawers with double slides.) To keep your tool box looking great, we include heavy-duty PVC drawer liners and a PVC coated MDF work surface for the top of the tool box. With a super-strong 12 gauge steel bottom frame and our exclusive Mag Wheel Casters, you can really load it up with tools. This massive roller cabinet gives you loads of storage space at an affordable price with the assurance of Extreme Tools quality.
Features and Benefits:
• Overall Dimensions: 72”W x 25”D x 47”H
• Heavy duty 12 gauge steel frame construction
• 3 Extra long drawers to fit large/long tools
• Added internal support prevents warping or twisting drawers
• Full-width, polished, anodized, extruded aluminum drawer pulls resist oxidation and look great!
• Patented Quick Release self-latching drawer pulls keep drawers securely closed
• Huge 25” Cabinet depth
• Full-extension ball bearing slides allow drawers to open and close smoothly
• Drawers load rated 150 -300*lbs. per drawer (*double slides)
• AkzoNobel high gloss powder coat finish
• Tubular, coded security lock and keys
• Professional roller cabinet side handle included
• Six 6”x 2” Mag Wheel Casters (4 locking swivel and 2 rigid)
• Casters load rated 900 lbs. per caster
• Includes PVC laminated MDF work surface
• Heavy-duty PVC drawer liners included
• Total Capacity: 33,882.5 cu in
• Net Weight: 636 lbs.
• Shipping Weight: 720 lbs.
Outside Drawer Dimensions (in.)
1 Drawer - 51.4”W x 23.3”D x 5.8”H
2 Drawers- 51.4”W x 23.3”D x 2.8”H
8 Drawer - 15.7”W x 23.3”D x 2.8”H
2 Drawer - 15.7”W x 23.3”D x 11.7”H
3 Drawers- 34.1”W x 23.3”D x 2.8”H
2 Drawer - 34.1”W x 23.3”D x 5.8”H
1 Drawer - 15.7”W x 23.3”D x 5.8”H
Inside Drawer Dimensions (in.)
1 Drawer - 50.0”W x 22.1”D x 4.8”H
2 Drawers- 50.0”W x 22.1”D x 1.9”H
8 Drawer - 14.4”W x 22.1”D x 1.9”H
2 Drawer - 14.4”W x 22.1”D x 10.7”H
3 Drawers- 32.6”W x 22.1”D x 1.9”H
2 Drawer - 32.6”W x 22.1”D x 4.8”H
1 Drawer - 14.4”W x 22.1”D x 4.8”H
Features and Benefits:
• Overall Dimensions: 72”W x 25”D x 47”H
• Heavy duty 12 gauge steel frame construction
• 3 Extra long drawers to fit large/long tools
• Added internal support prevents warping or twisting drawers
• Full-width, polished, anodized, extruded aluminum drawer pulls resist oxidation and look great!
• Patented Quick Release self-latching drawer pulls keep drawers securely closed
• Huge 25” Cabinet depth
• Full-extension ball bearing slides allow drawers to open and close smoothly
• Drawers load rated 150 -300*lbs. per drawer (*double slides)
• AkzoNobel high gloss powder coat finish
• Tubular, coded security lock and keys
• Professional roller cabinet side handle included
• Six 6”x 2” Mag Wheel Casters (4 locking swivel and 2 rigid)
• Casters load rated 900 lbs. per caster
• Includes PVC laminated MDF work surface
• Heavy-duty PVC drawer liners included
• Total Capacity: 33,882.5 cu in
• Net Weight: 636 lbs.
• Shipping Weight: 720 lbs.
Outside Drawer Dimensions (in.)
1 Drawer - 51.4”W x 23.3”D x 5.8”H
2 Drawers- 51.4”W x 23.3”D x 2.8”H
8 Drawer - 15.7”W x 23.3”D x 2.8”H
2 Drawer - 15.7”W x 23.3”D x 11.7”H
3 Drawers- 34.1”W x 23.3”D x 2.8”H
2 Drawer - 34.1”W x 23.3”D x 5.8”H
1 Drawer - 15.7”W x 23.3”D x 5.8”H
Inside Drawer Dimensions (in.)
1 Drawer - 50.0”W x 22.1”D x 4.8”H
2 Drawers- 50.0”W x 22.1”D x 1.9”H
8 Drawer - 14.4”W x 22.1”D x 1.9”H
2 Drawer - 14.4”W x 22.1”D x 10.7”H
3 Drawers- 32.6”W x 22.1”D x 1.9”H
2 Drawer - 32.6”W x 22.1”D x 4.8”H
1 Drawer - 14.4”W x 22.1”D x 4.8”H
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL M12 Cordless No-Hub Driver (2455-20)
- KIPP Wing Grip D=M10X50 A=75, H=35, 6, Form: L, Plastic Black, Comp: Stainless Steel 1.4305 (K0274.02106X50)
- PROTO 1/2 in Drive Impact Socket E18 Size, Standard Socket, black oxide (J7418TX)
- CLE-LINE Straight Flute Hand Tap Bottoming, Plug, Taper, 4 Flutes (C63236)
- EXTREME TOOLS Roller Cabinet, 19 Drawer, Blue/Chrome, 72 in W x 25 in D (RX722519RCBL)
- EXTREME TOOLS Roller Cabinet, 19 Drawer, Black/Red, 72 in W x 25 in D (RX722519RCBKRD-X)
- EXTREME TOOLS Roller Cabinet, 19 Drawer, Black/Blue, 72 in W x 25 in D (RX722519RCBKBU-X)
- EXTREME TOOLS Tool Cart, 6 Drawer, Black, 41 in W (EX4106TCMBBK)
- EXTREME TOOLS Roller Cabinet, 19 Drawer, Green, 72 in W x 25 in D (RX722519RCGNBK-X)
- EXTREME TOOLS Roller Cabinet, 12 Drawer, Black/Blue, 55 in W x 25 in D (RX552512RCBKBL-X)
- TENG TOOLS Roller Cabinet Workstation, 8 Drawer, Black, 37 in W (TCW208NBK)
- Extreme Tools Tool Chests & Cabinets