Shop All Tool Chests & Cabinets
Extreme Tools
Roller Cabinet, 12 Drawer, Black, 55 in W x 25 in D
Mfr # RX552512RCMBBK-X
Zoro # G605736646
Item requires special delivery charges. A $240.00 per item surcharge will be applied.
$2,899.00
Free 30-Day Returns
Key Features
- Number of Drawers 12
- Width 55 in
- Depth 25 in
- Handle Color Black
- Tool Storage Type Included Roller Cabinet
Product Information
- Brand Extreme Tools
- MFR # RX552512RCMBBK-X
- Zoro # G605736646
- UPC # 817895014391
- Country of Origin China
- Category Tool Chests & Cabinets
Dimensions
Width | 55 in |
Depth | 25 in |
Details
Item | Roller Cabinet |
Number of Drawers | 12 |
Color | Black |
Handle Color | Black |
Tool Storage Type Included | Roller Cabinet |
Cabinet Handle Style | Pulls |
Finish | Matte |
Description
Extreme Tools RX Series RX552512RC-X 55” 12-Drawer Roller Cabinet with 150 lbs. slides provides even more storage capacity than the standard series. This professional quality tool box features 3 extra long drawers with internal support to provide strength and prevent warping or twisting. Patented self-latching, Quick Release drawer pulls attach across the drawer front - not just at the ends - providing a sturdier, more secure handle and keep drawers closed. Each drawer uses full-extension ball bearing slides that let you load 150-300* lbs per drawer (*drawers with double slides.) Our exclusive Mag Wheel casters (load rated 900 lbs. each) and 14-gauge steel frame support a full-loaded box. This large roller cabinet gives you loads of space at an affordable price with the assurance of Extreme Tools quality.
Features and Benefits:
• Overall Dimensions: 55”W x 25”D x 47”H
• 3 Extra long drawers with added support bar to fit large tools
• Full-width, polished color-anodized aluminum drawer pulls
• Patented Quick Release self-latching drawer pulls keep drawers securely closed
• 25” Cabinet depth
• Full-extension ball bearing slides on drawers allow drawers to open and close smoothly
• Ball bearing slides load rated 150 lbs per set of slides drawer
• Deep drawers with 2 sets of slides hold up to 300 lbs.
• Heavy duty 14 gauge steel frame construction
• AkzoNobel high gloss powder coat finish
• Tubular, coded security lock and keys
• Tubular stainless steel side handle on roller cabinet included
• Six 6”x 2” Mag Wheel Casters (4 locking swivel and 2 rigid)
• Casters load rated 900 lbs. each
• PVC drawer liners included
• Total Capacity: 28,697 cu in
• Net Weight: 424 lbs
• Shipping Weight: 562 lbs
Features and Benefits:
• Overall Dimensions: 55”W x 25”D x 47”H
• 3 Extra long drawers with added support bar to fit large tools
• Full-width, polished color-anodized aluminum drawer pulls
• Patented Quick Release self-latching drawer pulls keep drawers securely closed
• 25” Cabinet depth
• Full-extension ball bearing slides on drawers allow drawers to open and close smoothly
• Ball bearing slides load rated 150 lbs per set of slides drawer
• Deep drawers with 2 sets of slides hold up to 300 lbs.
• Heavy duty 14 gauge steel frame construction
• AkzoNobel high gloss powder coat finish
• Tubular, coded security lock and keys
• Tubular stainless steel side handle on roller cabinet included
• Six 6”x 2” Mag Wheel Casters (4 locking swivel and 2 rigid)
• Casters load rated 900 lbs. each
• PVC drawer liners included
• Total Capacity: 28,697 cu in
• Net Weight: 424 lbs
• Shipping Weight: 562 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DOTCO 1/8 Collet For Gr"der No12R0410-18 (100PT)
- WESTWARD Repl Knurl, For 10 In Pipe Wrench (31D057)
- 3M DBI-SALA Tool Pouch, Pouch, Orange, Canvas (1500121)
- BONDHUS Ball End L-Wrench 3/8 (BH15714)
- EXTREME TOOLS Tool Cart, 6 Drawer, Black/Red, 41 in W (EX4106TCBKRD)
- EXTREME TOOLS Roller Cabinet, 19 Drawer, Blue, 72 in W x 25 in D (RX722519RCBLBK-X)
- EXTREME TOOLS Roller Cabinet, 19 Drawer, Black/Red, 72 in W x 25 in D (RX722519RCBKRD-X)
- EXTREME TOOLS Roller Cabinet, 19 Drawer, Blue/Chrome, 72 in W x 25 in D (RX722519RCBL)
- EXTREME TOOLS EXQ Professional Triple Bank Roller Cabinet, 17-Drawers, 72" W x 30" D x 47" H (EX7217RCQBKRD)
- EXTREME TOOLS Side Cabinet, 4 Drawer, Black/Chrome, 24 in W x 30 in D (EX2404SCBK)
- TENG TOOLS 8 Series Roller Cabinet, 3 Drawer, Red, Steel, 26 in W x 18 in D x 30 in H (TCW803NU)
- Extreme Tools Tool Chests & Cabinets