Shop All Tool Boxes
This Product is Discontinued
Extreme Tools
Portable Workstation, Steel, Black, 41" W x 17-3/8" D x 21-1/2" H (Discontinued)
Mfr # PWS4100TXBK
Zoro # G7187601
Free Shipping & Returns
This Product is Discontinued
Key Features
- Material Steel
- Color Black
- Features Power Tool Rack With Build in Power Strip and 2 USB Port, organize and Easily Finds Tools, Socket Tray Lifts, Lockable lid Secure, Weather Resistance
- Width 41"
- Depth 17-3/8"
Product Information
- Brand Extreme Tools
- MFR # PWS4100TXBK
- Zoro # G7187601
- UPC # 817895010096
- Country of Origin China
- Category Tool Boxes
Dimensions
Width | 41" |
Depth | 17-3/8" |
Height | 21-1/2" |
Details
Item | Portable Workstation |
Material | Steel |
Color | Black |
Features | Power Tool Rack With Build in Power Strip and 2 USB Port, organize and Easily Finds Tools, Socket Tray Lifts, Lockable lid Secure, Weather Resistance |
Tool Storage Type Included | Rolling Cabinet |
Gauge | 16 ga. |
Finish | Powder Coat, Textured |
Product Type | Portable Workstation,41",Black |
Description
Portable Workstation,41 In.,Black
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.