Shop All Tool Hanging Racks & Rails
Extreme Tools
Adjustable Hanging Power Tool Rack Accessory Blue
Mfr # ACPTRBL
Zoro # G505736647
product price: $34.35
/ea
$34.35
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Blue
- Tool Storage Type Included Hanging Rack
Product Information
- Brand Extreme Tools
- MFR # ACPTRBL
- Zoro # G505736647
- UPC # 817895010218
- Country of Origin China
- Category Tool Hanging Racks & Rails
Details
Item | Hanging Power Tool Rack |
Color | Blue |
Tool Storage Type Included | Hanging Rack |
Description
Extreme Tools ACPTR Extreme Adjustable Power Tool Rack Accessory hangs on the edge of our RX and DX Series Extreme Power Workstation Hutches as well over the top rails of most roller cabinets and tool carts. Our Power Tool Rack keeps your power tools close by making it easy to access them when you are working. We went one step farther to make your work space even more convenient, we provided pre-drilled holes and cutouts on the Power Tool Rack so that you can attach a power strip and run the cord through the back of the rack to keep it out of your way. Everything you need is just an arm’s length away. The Power Tool Rack is adjustable to accommodate a variety of power tool sizes. Plus, it is made from heavy-duty powder coated steel, so It's tough enough to hold up to rigorous use.
Dimensions:
13.25”W x 6.375”D x 4”H (PTR with rack in bottom position)
13.25”W x 6”D x 5.25”H (PRT with rack in top position)
• Power Tool Rack accommodates 4 power tools
• Adjustable rack allows for 5 different positions to create the most convenient placement of your tools
• Hangs on specially-engineered RX and DX Series Extreme Power Workstation Hutch shelves
• Hangs on top rail of most carts and roller cabinets (requires minimum 0.0625” gap between rail and another surface to hang)
• Pre-drilled holes let you attach a power strip (available option) and vertical/horizontal cutouts allow the cord to extend behind Power Tool Rack to keep it out of your way
Available in Black, Blue, Green, Red and Silver
Dimensions:
13.25”W x 6.375”D x 4”H (PTR with rack in bottom position)
13.25”W x 6”D x 5.25”H (PRT with rack in top position)
• Power Tool Rack accommodates 4 power tools
• Adjustable rack allows for 5 different positions to create the most convenient placement of your tools
• Hangs on specially-engineered RX and DX Series Extreme Power Workstation Hutch shelves
• Hangs on top rail of most carts and roller cabinets (requires minimum 0.0625” gap between rail and another surface to hang)
• Pre-drilled holes let you attach a power strip (available option) and vertical/horizontal cutouts allow the cord to extend behind Power Tool Rack to keep it out of your way
Available in Black, Blue, Green, Red and Silver
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IRWIN Spade Bit (88885)
- GEARWRENCH 40 Piece Ratcheting Screwdriver Set (8940)
- DYNAMIC Tools 26MM X 1" Drive, 6 Point Standard Length, Impact Socket (D025026)
- KIPP Adjustable Handle, Modern Design, Sz. 2, 1/4-20X55, Die Cast Zinc Black Satin, Comp: Steel (K0122.2A21X55)
- EXTREME TOOLS Adjustable Hanging Power Tool Rack Accessory Green (ACPTRGN)
- EXTREME TOOLS Adjustable Hanging Power Tool Rack Accessory Black (ACPTRBK)
- JAMESON Bucket Mount Holster for Chainsaw with Replacement Liner (24-14L)
- VIKAN Pail Bracket, Mounted, 15In L x 2-39/4In H (16200)
- RUBBERMAID COMMERCIAL Organizer/Tool Holder, S-Hooks, 4/CT, Gray 4PK (RCP199300CT)
- VIP SERVICES String-Line Trimmer Hooks (8WNP9-A)
- TOOLHANGER Tool Hanger, Black, 1 lb. Capacity, PK7 (2007)
- Extreme Tools Tool Hanging Racks & Rails