Shop All Air Cleaner Filters
Extract-All
Replacement Carbon
Mfr # RF-987-4A
Zoro # G3276287
Free Shipping & Returns
$122.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Mfr. No. F-987-5A
- Frame Included No
- Filter Layer Type Carbon
- Includes Frame No
- Filters Out Fumes
Product Information
- Brand Extract-All
- MFR # RF-987-4A
- Zoro # G3276287
- UPC # 819724012363
- Country of Origin China
- Category Air Cleaner Filters
Details
For Use With | Mfr. No. F-987-5A |
Item | Replacement Carbon |
Frame Included | No |
Filter Layer Type | Carbon |
Includes Frame | No |
Filters Out | Fumes |
Filter Type | Replacement Activated Carbon |
Compatible Manufacturer Model Number | F-987-5A |
Type | 6-1/4 lbs. |
Compatible Extractor Series | Extract-All 987 Series Air Cleaners |
Compatible Extractor Manufacturer Part Number | F-987-5A |
Description
Replacement Carbon, Filter Type Replacement Activated Carbon, Compatible Extractor Series Extract-All 987 Series Air Cleaners, Compatible Extractor Manufacturer Part Number F-987-5A, Compatible Extractor Grainger Part Number 2DBW4
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SOLEUS AIR Soleus DSJ-50EIPW-01 50 Pints Energy Star Rated Dehumidifier Internal Pump; White (DSJ-50EIPW-01)
- THERNLUND Hs1 Power Venter For Oil Or Gas (HS1)
- DAYTON Replacement Hazardous Motor (50H561)
- ANTHONY Door Gasket, 29-7/8" x 67-15/16" (02-14160-2030)
- EXTRACT-ALL Filter, 9 In. W, 11 In. H (F-981-1)
- EXTRACT-ALL Hepa Filter, 10 In. W, 9 In. H (RF-981-5)
- EXTRACT-ALL Portable Down Draft Collector (S-DD1)
- EXTRACT-ALL Air Cleaner Filter, For G2592484 (RF-987-1)
- EXTRACT-ALL Mini-Pleat Filter, For G0708270, G3047506 (RF-400-2)
- EXTRACT-ALL Hepa Carbon Filter, 10 In. W, 10 In. H (F-981-4A)
- TRION IAQ Air Cleaner Filter, 20 in x 25 in x 5 in (259112-102)
- Extract-All Air Cleaner Filters