Shop All Air Cleaners and Accessories
Extract-All
Oil Mist Collector, Ceiling, 600 cfm
Mfr # E-600
Zoro # G2684617
Item requires special delivery charges. A $145.00 per item surcharge will be applied.
$4,669.99
Free 30-Day Returns
Key Features
- Air Flow 600 cfm
- Color Black
- Type Oil Mist Collection System
- Voltage 120V AC
- Phase 1
Product Information
- Brand Extract-All
- MFR # E-600
- Zoro # G2684617
- Country of Origin United States
- Category Air Cleaners and Accessories
Dimensions
Width (In.) | 20 in |
Depth (In.) | 13 1/4 in |
Dia. (In.) | 6 in |
Cord Length (Ft.) | 10 |
Height (In.) | 27 in |
Overall Dimensions - H x W x D | 27 in x 20 in x 13-1/4 in |
Overall Depth | 13 1/4 in |
Overall Width | 20 in |
Overall Height | 27 in |
Inlet Collar Diameter | 6 in |
Manufacturer Warranty Length | 3 yr |
Power Cord Length | 10 ft |
Description
Oil Mist Collector, Air Cleaning Method Direct Source Capture, Filtration, Air Flow 600 cfm, Amperage 10 A
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FIREYE Wiring Base, Open Type (60-2874-1)
- PUROLATOR Air Filter, 16x20x2 Key Pleat - MERV 8 (6 Pack) (16x20x2x1 KP (6 Pack))
- ATCO Noninsulated Flexible Duct, 25 ft. L (05102518)
- DAYTON Compact Axial Fan Filter and Guard Assembly, 4 7/8 in H x 4 7/8 in W (31CC66)
- EXTRACT-ALL HEPA Filter for SP-400, High Capacity (F-400-2)
- EXTRACT-ALL Industrial Air Scrub, 350cfm, 1Speed, Wht (987-UCA1-WH)
- EXTRACT-ALL Compact Air Cleaning System, 350 CFM (S-987-1)
- EXTRACT-ALL Source Capture Air Cleaner, Fliter Req. (S-981-2B)
- EXTRACT-ALL Extractor Arm, 3 In dia. (P-981-1A)
- EXTRACT-ALL Fume Extractor, Portable, 800 cfm (SP-800)
- HONEYWELL Hepaclean Air Purifier (HHT270W)
- Extract-All Air Cleaners and Accessories